Shop All Keyless Access Control Locks
Linear
Dual Button Entry/Exit Transmitter
Mfr # RB742
Zoro # G3610546
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Garage Door Openers, Gate Operators
- Number of Buttons 2
- Type Gate/Garage Door Opener
- Includes Battery, Keychain, Visor Clip
- Standards FCC Regulations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linear
- MFR # RB742
- Zoro # G3610546
- UPC # 090835001044
- Country of Origin China
- Category Keyless Access Control Locks
Details
Item | Two Button Transmitter |
For Use With | Garage Door Openers, Gate Operators |
Number of Buttons | 2 |
Type | Gate/Garage Door Opener |
Includes | Battery, Keychain, Visor Clip |
Standards | FCC Regulations |
Color | Gray |
Accessory Type | Two Button Transmitter |
Product Type | Transmitter |
Compatible with Manufacturer Model Number | GPX-SL25, PRO-SW2000XLS |
Compatible Manufacturer Model Number | GPX-SL25, PRO-SW2000XLS |
Compatible Manufacturer Part Number | GPX-SL25, PRO-SW2000XLS |
For Use with Mfr. Model Number | GPX-SL25, PRO-SW2000XLS |
For Use With Mfr. Model Number | GPX-SL25, PRO-SW2000XLS |
Description
Two Button Transmitter, Product Type Transmitter, Includes Battery, Keychain, Visor Clip, For Use With Garage Door Openers, Gate Operators, Color Gray, Standards FCC Regulations, Compatible with Grainger Part Number 13X156, 13X157, 13X161, 13X162, 29RV46, 36A982, 36A983, 36A984, 36A985, Compatible with Manufacturer Model Number GPX-SL25, PRO-SW2000XLS, Number of Buttons 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 3/4 In, Silicone (4CYW5)
- TOUGH GUY Access Door, Fire Rated, 8x8In (16M205)
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCD7)
- TRIMLITE 36" x 80" Primed Plantation Louver Interior Shaker Slab Door (3068pri8730)
- LINEAR Key Ring Transmitter, Range 200 ft. (MCS307010)
- LINEAR Exterior Digital Keypad, 5-1/2" H (AK-11)
- LINEAR Weather Resistant Keypad, 6-31/64" H (212ILM-BZ)
- LINEAR Access Keypad Mullion, 1-5/7 in. W, Black (212ILM-AL)
- LINEAR Weather Resistant Keypad, 4-1/2" H (232SE)
- LINEAR Single Button Entry/Exit Transmitter (RB741)
- ESSEX Proximity Card Reader, Globe Design, Genuine HID Technology (PRX-1)
- Linear Door Locks and Deadbolts