Shop All Carbon Monoxide and Smoke Detectors
Linear
Bill Trap Detector, 304 MHz, 500 ft.
Mfr # ST-23A
Zoro # G2439337
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Frequency 304.000 MHz
- Transmission Range 500 ft
- Compatible With S1 Receivers
- Overall Width 2.4 in
- Powered By (2) CR2032 Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linear
- MFR # ST-23A
- Zoro # G2439337
- UPC # 093863100604
- Country of Origin China
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 2.4 in |
Overall Height | 4.5 in |
Height | 4.5 in |
Depth | 0.8 in |
Width | 2.4 in |
Details
Item | Bill Trap Detector |
Operating Frequency | 304.000 MHz |
Transmission Range | 500 ft |
Compatible With | S1 Receivers |
Powered By | (2) CR2032 Batteries |
Features | Status Reporting |
Includes | (3) Different Signals |
Battery Life | 3 yr |
For Use With | S1 Format Receivers |
Description
Bill Trap Detector, Operating Frequency 304.000 MHz, Transmission Range 500 ft, Compatible With S1 Receivers, Powered By (2) CR2032 Batteries, For Use With S1 Format Receivers, Battery Life 3 yr, Height 4.5 in, Width 2.4 in, Depth 0.8 in, Features Status Reporting, Includes (3) Different Signals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 140)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ)
- BRADY Pipe Marker, Domestic Hot Water Ret., PK5 (7351-1-PK)
- MARCOM Driving Safety DVD (V0001319EM)
- LINEAR Motion Detector Transmitter, 500 ft. (NAPPIR01)
- LINEAR Glass Break Detector Transmitter, 315 MHz (DXS-91)
- BRK 10 Year Battery-Powered Ionization Smoke Detector (1046857)
- MTI INDUSTRY MTI INDUSTRY 35742WT Carbon Monoxide & Propane Leak Detector - LP & CO Gas; Whire (M6T-35742WT)
- FIRST ALERT Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (PRC710B)
- EDWARDS SIGNALING Duct Detector, 4-Wire (SD-ST)
- AIR PRODUCTS & CONTROLS Carbon Monoxide Duct Detector Kit (SL-701 KIT)
- Linear Fire Protection