Shop All Closed Circuit TV System Accessories
Linear
Antenna Connector, For Mfr. No. ANT-1A
Mfr # CON-90A
Zoro # G8490338
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. ANT-1A
- Features Right Angle Female-to-Male Type BNC Connector
- Accessory Type Antenna Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linear
- MFR # CON-90A
- Zoro # G8490338
- Country of Origin China
- Category Closed Circuit TV System Accessories
Details
Item | Antenna Connector |
For Use With | Mfr. No. ANT-1A |
Features | Right Angle Female-to-Male Type BNC Connector |
Accessory Type | Antenna Connector |
Description
Antenna Connector, Features Right Angle Female-to-Male Type BNC Connector, For Use With Mfr. No. ANT-1A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY AAA 15V Indus Battery (EN92)
- NITECORE UMS4 Intelligent USB Four Slot Superb Battery Charger (UMS4)
- TRENDNET Mini Gbic Single-Mode (TEG-MGBS10)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Interstate Power Patrol BSL1075 (ML7-12191111111101111196)
- LINEAR One-Channel Receiver, 315 MHz (DXR-701)
- LINEAR One-Channel Metal Case Receiver, 304 MHz (DX-12)
- LINEAR Channel Receiver, Number of Channels 1 (DR)
- LINEAR Remote Antenna, For Linear Receivers (EXA-1000)
- LINEAR Gate Receiver, Number of Channels 1 (MCS109950)
- LINEAR Seven Inch Mid-Range Antenna (ANT-1A)
- ACTI NVR Software License, NVR 3.0 Corporate (LCDP1003)
- Linear Closed Circuit TV System Accessories