Shop All Keyless Access Control Locks
Linear
Access Keypad Weatherized, 3-1/2inW, Black
Mfr # 212ILW
Zoro # G9186624
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. User Codes 120
- For Use With Stand Alone Keypad Used to Release Electronic Locks
- Height 5 1/7 in
- Width 3 1/2 in
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linear
- MFR # 212ILW
- Zoro # G9186624
- UPC # 783950307220
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Height | 5 1/7 in |
Width | 3 1/2 in |
Depth | 5/7 in |
Details
Item | Access Keypad Weatherized |
Max. User Codes | 120 |
For Use With | Stand Alone Keypad Used to Release Electronic Locks |
Finish | Painted |
Keypad | 12 Button |
Event Audit Trail | No |
Amps AC | 5A, Form C @ 24V DC |
Material | Stainless Steel Single Gang Plate |
Switch Action | SPDT |
Button Color | Black |
Type | Indoor/Outdoor Flush Mount Weather Resistant Keypad |
Includes | Built In Assignable Sounder |
Cylinder | No |
Color | Black |
Output | SPDT Relay |
Operating Temp. | 20 Degrees to 130 Degrees F |
Input Voltage | 10 to 30V DC, 12 to 24V AC Auto Adjusting |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Access Keypad Weatherized, Type Indoor/Outdoor Flush Mount Weather Resistant Keypad, Switch Action SPDT, Material Stainless Steel Single Gang Plate, Finish Painted, Depth 5/7 in, Height 5 1/7 in, Width 3 1/2 in, Button Color Black, Color Black, Input Voltage 10 to 30V DC, 12 to 24V AC Auto Adjusting, Output SPDT Relay, Amps AC 5A, Form C @ 24V DC, Operating Temp. 20 Degrees to 130 Degrees F, Event Audit Trail No, Max. User Codes 120, Keypad 12 Button, Cylinder No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 2-1/2" W x 72" H Mill Aluminum Continuous Hinge (CA74125072)
- PRECISION Regal Series Door Screen, 80 in L, 36 in W, Steel, Black (3818BK3068)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp, BUNA (40MPU-BUZ-XR-250)
- COMPX NATIONAL Disc Tumbler Straight Cams (70052C)
- LINEAR Key Ring Transmitter, Range 200 ft. (MCS307010)
- LINEAR Visor Transmitter, Range 200 ft. (DNT00002A)
- LINEAR AccessKeypadRuggd, 3-3/4inWx5-1/4inH, Gray (212R)
- LINEAR Access Keypad Weatherized, 2-3/4inW, White (212W)
- LINEAR Indoor Keypad, 4-1/2" H (232I US32D)
- LINEAR Access Control Keypad, Polycarbonate (2000E)
- SIMPLEX SFIC Push Button Entry, RightHand (R8146B-26D-41)
- Linear Keyless Access Control Locks