Shop All Keyless Access Control Locks
Linear
Access Control Keypad, 4-1/2" H
Mfr # 2000EM
Zoro # G8490006
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Access Control Applications
- Height 4 1/2 in
- Width 2 3/4 in
- Finish Stainless steel
- Depth 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linear
- MFR # 2000EM
- Zoro # G8490006
- UPC # 693892952733
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Height | 4 1/2 in |
Width | 2 3/4 in |
Depth | 39/64 in |
Details
Item | Access Control Keypad |
For Use With | Access Control Applications |
Finish | Stainless steel |
Siren Style | Continuous |
Voltage | 12 to 24V AC/12 to 24V DC |
Test Range | 50 ft |
Decibels | 0 dB |
Amps | 5 A |
Material | Cast aluminum |
Number of Wires | 2 |
Features | Standalone |
Input Voltage | 30 V DC |
Application | Door |
Description
Access Control Keypad, Cast Aluminum, Stainless Steel Finish, For Use With Access Control Applications, Siren Style Continuous, 0 dB Decibels, Voltage 12 to 24V AC/12 to 24V DC, 5 A Amps, Number of Wires 2, Test Range 50 ft, Height 4 1/2 in, Width 2 3/4 in, Depth 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Rubstrips, 6" H, 120" L, 39/64" Thick (RS60T610934N)
- S & W Leveling Mount, Boltless, 3/4-10, 4 in Base (BNYLD4-TEL)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 15/16 in W (41HB/50 KA)
- ZORO SELECT Gasket, 100 psi, 4 In (GASK-QCV400-G)
- LINEAR Access Keypad Mullion, 1-5/7 in. W, Black (212ILM-AL)
- LINEAR Pedestrian Gate Lock (BULLDOG) (FM145)
- LINEAR Visor Transmitter, Range 200 ft. (MT-1B)
- LINEAR Access Keypad Weatherizd, 3inW, Gray/Black (212SE)
- LINEAR Key Pad, 1500 ft., 315 MHz, 3-51/64inW (DXS-10)
- LINEAR Access Keypad Weatherized, 3-1/2inW, Black (212ILW)
- COMPX TIMBERLINE Receiver Latch Kit (RL-110-G)
- Linear Keyless Access Control Locks