Shop All Accent Furniture and Storage
Linea Italia
Urban 36" Credenza, Bottom Pedestal, 35.25w x 15.25d x 23.75h, Ash
Mfr # UR604ASH
Zoro # G4141144
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 23.75"
- Series Urban Series
- Overall Width 35.25"
- Color Ash
- Depth 15.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linea Italia
- MFR # UR604ASH
- Zoro # G4141144
- UPC # 712820604039
- Country of Origin Micronesia, Federated States of
- Category Accent Furniture and Storage
Dimensions
Overall Height | 23.75" |
Overall Width | 35.25" |
Depth | 15.25" |
Details
Series | Urban Series |
Color | Ash |
Material | Laminate |
Top Thickness | 0.75" |
Description
Linea Italia® Urban 36" Credenza, Bottom Pedestal, 35.25w x 15.25d x 23.75h, Ash
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Cherry (600-CH)
- TRADEMARK FINE ART Guinness Brewery 'Goodness' Canvas Art, 16x24 (GN0044-C1624GG)
- BRADLEY Bx-Shower Curtain 36X72, Viny, Vinyl, White, 36" W, 72" L (9533-367200)
- ECOTEX Polypropylene Rectangular Foldable Chair Mat for Carpets - 45" x 53" (NCMFLLGC0003)
- BAXTON STUDIO Mahler Traditional White Finished Wood 1-Drawer Console Table (199-12258-ZORO)
- ALATERRE FURNITURE Coventry 32" Wood Entryway/Console/Sofa Table with Drawer and Shelf (ANCT18WH)
- BAXTON STUDIO Fernanda 3-Door Oak Brown Wooden Entryway Shoes Storage Wide Cabinet (118-6511)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood Media Console Table, Width: 48 (AWAA1020S)
- SAFAVIEH Ambler Console Table, Clear (FOX6012A)
- ALATERRE FURNITURE Shaker Cottage Coat Hooks with Tray Shelf, Espresso (ASCA09P0)
- DESIGN TOSCANO Majestic Elephant Sculptural Pedestal (KY5015)
- Linea Italia Accent Furniture and Storage