Shop All Desks
Linea Italia
Reception Desk, 71 in D X 11.9 ft W X 46 in H, White, Thermofused Laminate
Mfr # ZUS297
Zoro # G3771635
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$3,641.99
Free 30-Day Returns
Key Features
- Type Reception Desk
- Overall Width 11.9 ft
- Overall Depth 71 in
- Overall Height 46 in
- Material Thermofused Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linea Italia
- MFR # ZUS297
- Zoro # G3771635
- UPC # 712820297026
- Country of Origin Mexico
- Category Desks
Dimensions
Overall Width | 11.9 ft |
Overall Depth | 71 in |
Overall Height | 46 in |
Details
Type | Reception Desk |
Color | White |
Material | Thermofused Laminate |
Frame Material | Metal |
Shape | Curved |
Assembled/Unassembled | Unassembled |
Features | Sturdy, Leveling Glide |
Application | Office; Lobby; Office Supplies; Reception Area; Salon; School; Clinic; Hospital |
Style | Modern |
Description
Linea Italia Curved Modern Reception Desk with Counter, 3 Units, Reception Station. Reception Desk Dimensions: 143”W x 71”D x 46”H and 13"D in top counter and 20"D inside table. Strong metal frame and laminated wood body in White finish. Modern, comtemporary design for Lobby, Salon, Office, Hospital, Clinical Center, School, Secretary, Receptionist. Easy to Assembly, no tools required, leveling glides for uneven flooring. Expertly shrink wrapped and packed to avoid damage during transit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Managerial Chair, Leather, 19" to 25" Height, Adjustable Arms, Black (5700E)
- TRADEMARK FINE ART Danhui Nai 'Palm Chinoiserie White II' Canvas Art, 14x19 (WAP12153-C1419GG)
- UPM GLOBAL UPM Global 13940 Last Year of Issue Silver Quarters Dollars (13940)
- FLASH FURNITURE Round Walnut End Table with Matte Black Frame (NAN-JH-1787ET-WAL-BK-GG)
- LINEA ITALIA Reception Desk, 71 in D X 11.9 ft W X 46 in H, Clear, Mocha, Thermofused Laminate (ZUT317)
- LINEA ITALIA Reception Desk, 71 in D X 11.9 ft W X 46 in H, Clear, White, Thermofused Laminate (ZUS317)
- LINEA ITALIA Reception Desk, 71 in D X 11.9 ft W X 46 in H, Ash, Thermofused Laminate (ZUD297)
- LINEA ITALIA Curved Reception Desk with Counter, Clear Panel, 72”W x 32”D, Mocha (ZUT310)
- LINEA ITALIA 23-3/4 in D X 47.25" W X 29.5" H, Ash, Steel (UR600ASH)
- LINEA ITALIA 23-1/2 in D X 31.25" W X 45-1/4 in H, Cherry, Laminate (SC801CH)
- LORELL Pedestal Desk, 15.5" W X 28-1/2" H, Mahogany (Cabinet), Silver (Handle) (LLR69603)
- Linea Italia Desks