Shop All Desks
Linea Italia
Reception Desk, 49 in D, 10.3 ft W, 46 in H, Walnut, Clear, Thermofused Laminate
Mfr # ZUI316
Zoro # G3771775
product price: $2,680.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,680.99
Free 30-Day Returns
Key Features
- Type Reception Desk
- Overall Width 10.3 ft
- Overall Depth 49 in
- Overall Height 46 in
- Color Walnut, Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linea Italia
- MFR # ZUI316
- Zoro # G3771775
- UPC # 712820316109
- Country of Origin Mexico
- Category Desks
Dimensions
Overall Width | 10.3 ft |
Overall Depth | 49 in |
Overall Height | 46 in |
Details
Type | Reception Desk |
Color | Walnut, Clear |
Material | Thermofused Laminate |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Shape | Curved |
Features | Sturdy, Leveling Glide |
Tabletop Color | Clear |
Style | Modern |
Application | Clinic; Lobby; Office Supplies; Office; Reception Area; School; Salon; Hospital |
Description
Linea Italia Curved Modern Reception Desk with Counter, 2 Units, Clear Panel that allows ligth into desk area. Dimensions: 124”W x 49”D x 46”H and 13"D in top counter and 20"D inside table. Strong metal frame and laminated wood body in Natural Walnut finish. Reception Station modern design for Lobby, Salon, Office, Secretary, Receptionist. Easy to Assembly, no tools required, leveling glides for uneven flooring. Expertly shrink wrapped and packed to avoid damage during transit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Desktop Sit to Stand Computer Workstation w/Base, White (STS810W)
- INFINITY INSTRUMENTS Gold Tabletop Alarm Clock (15684GD-4360)
- ENDURANCE Endurance Bed, Gray, 15 in H (7701SG)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4in H x 4in Dia, Stained Espresso Hardwood, Sofa and Chair Bun Foot Leg (3P5.11.00072)
- LINEA ITALIA 59 in D, 59" W, 29.5" H, Ash, Steel (UR602ASH)
- LINEA ITALIA 23-1/2 in D, 31.25" W, 45-1/4 in H, Cherry, Laminate (SC801CH)
- LINEA ITALIA ADA Reception Desk, Wheelchair, Kids, 55”W x 71”D x 30”H, Cherry (55490GY)
- LINEA ITALIA Curved Reception Desk 2 Units, Clear Panel, 124”W x 49”D, Cherry (ZUC316)
- LINEA ITALIA Reception Desk, 71 in D, 11.9 ft W, 46 in H, White, Thermofused Laminate (ZUS297)
- LINEA ITALIA Curved Reception Desk 2 Units, Clear Panel, 124”W x 49”D, White (ZUS316)
- LUXOR Shop Desk with Pigeonhole Bin Unit Optional Locking Cabinet Pack (DTWS003)
- Linea Italia Desks