Shop All Desks
Linea Italia
Reception Desk, 32 in D, 72 in W, 46 in H, Ash, Thermofused Laminate
Mfr # ZUD290
Zoro # G3772247
product price: $1,189.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,189.99
Free 30-Day Returns
Key Features
- Type Reception Desk
- Overall Width 72 in
- Overall Depth 32 in
- Overall Height 46 in
- Color Ash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linea Italia
- MFR # ZUD290
- Zoro # G3772247
- UPC # 712820290034
- Country of Origin Mexico
- Category Desks
Dimensions
Overall Width | 72 in |
Overall Depth | 32 in |
Overall Height | 46 in |
Details
Type | Reception Desk |
Color | Ash |
Material | Thermofused Laminate |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Shape | Curved |
Features | Leveling Glide, Sturdy |
Style | Modern |
Application | Office Supplies; Salon; Hospital; Clinic; Office; Lobby; Reception Area; School |
Description
Linea Italia Curved Modern Reception Desk with Counter, Single Panel, Reception Station. Reception Desk Dimensions: 72”W x 32”D x 46”H and 13"D in top counter and 20"D inside table. Strong metal frame and laminated wood body in Ash finish. Modern, comtemporary design for Lobby, Salon, Office, Hospital, Clinical Center, School, Secretary, Receptionist. Easy to Assembly, no tools required, leveling glides for uneven flooring. Expertly shrink wrapped and packed to avoid damage during transit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE HDMI 2.0b Extension Cable 4:4:4 Color 4K Ethernet 60Hz M/F 10ft (P569-010-2B-MF)
- WATERFORD HOME Down Alternative Comforter - King - Aqua (2011)
- HON Ignition Series Fabric Low-Back Task Chair, Black, Base: Black (HITL1.A.H.U.CU10.T.SB)
- INFINITY INSTRUMENTS Pendulum Wall Clock - 20" Tall x 9" Wide Plastic Wall Clock (20068AG-4420)
- LINEA ITALIA Computer Desk for Small Spaces, 36”W x 24”D x 30”H, Gray/Ash (ZUD139)
- LINEA ITALIA L Shaped Desk, 59.13 in D, 59.13" W, 29.5" H, Cherry, Steel (LITTR737CH)
- LINEA ITALIA 23-3/4 in D, 47.25" W, 29.5" H, Ash, Steel (UR600ASH)
- LINEA ITALIA Reception Desk, 71 in D, 11.9 ft W, 46 in H, Clear, White, Thermofused Laminate (ZUS317)
- LINEA ITALIA Curved Reception Desk with Counter, Clear Panel, 72”W x 32”D, Mocha (ZUT310)
- LINEA ITALIA 23-3/4 in D, 59" W, 29.5" H, Natural Walnut, Steel (UR601NW)
- OFFICESOURCE OS Laminate Collection Reception Typical - OS77 (OS77ES)
- Linea Italia Desks