Shop All Desks
Linea Italia
Reception Desk, 11.1 ft D, 11.8 ft W, 46 in H, Cherry, Thermofused Laminate
Mfr # ZUC299
Zoro # G3772046
product price: $5,847.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,847.99
Free 30-Day Returns
Key Features
- Type Reception Desk
- Overall Width 11.8 ft
- Overall Depth 11.1 ft
- Overall Height 46 in
- Color Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linea Italia
- MFR # ZUC299
- Zoro # G3772046
- UPC # 712820299013
- Country of Origin Mexico
- Category Desks
Dimensions
Overall Width | 11.8 ft |
Overall Depth | 11.1 ft |
Overall Height | 46 in |
Details
Type | Reception Desk |
Color | Cherry |
Material | Thermofused Laminate |
Features | Sturdy, Leveling Glide |
Shape | Curved |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Application | Office Supplies; Office; Hospital; Salon; Clinic; Lobby; Reception Area; School |
Style | Modern |
Description
Linea Italia Curved Modern Reception Desk with Counter, 5 Units, Reception Station. Reception Desk Dimensions: 142”W x 133”D x 46”H and 13"D in top counter and 20"D inside table. Strong metal frame and laminated wood body in Cherry finish. Modern, comtemporary design for Lobby, Salon, Office, Hospital, Clinical Center, School, Secretary, Receptionist. Easy to Assembly, no tools required, leveling glides for uneven flooring. Expertly shrink wrapped and packed to avoid damage during transit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS 5" Plastic-"In Loving Memory" Cone Vase:Green-case of 36 (5081)
- TRADEMARK FINE ART Oscar Ortiz 'Fort' Canvas Art, 24x32 (ALI45138-C2432GG)
- LIVABLISS Pasadena PSA-2309 Outdoor Safe Area Rug (PSA2309-71010)
- SLIPPERS White, Closed Toe Slippers - PLUSH, PK 100 (HA-AC-018)
- LINEA ITALIA 23-3/4 in D, 47.25" W, 29.5" H, Ash, Steel (UR600ASH)
- LINEA ITALIA Curved Reception Desk with Counter, Clear Panel, 72”W x 32”D, Ash (ZUD310)
- LINEA ITALIA L Shaped Desk, 59.13 in D, 59.13" W, 29.5" H, Mocha/Gray, Steel (LITSH737MOC)
- LINEA ITALIA 59 in D, 59" W, 29.5" H, Ash, Steel (UR602ASH)
- LINEA ITALIA Reception Desk, 49 in D, 10.3 ft W, 46 in H, Clear, Cherry, Thermofused Laminate (ZUC296)
- LINEA ITALIA Reception Desk, 71 in D, 11.9 ft W, 46 in H, Clear, White, Thermofused Laminate (ZUS317)
- BOSS Bullet Desk, Driftwood, 71"x35" (N147-DW)
- Linea Italia Desks