Shop All Conference Room Tables
Linea Italia
Linea Italia Rectangular Conference Table - 59"W x 39-3/8"L - Maple
Mfr # ZUM118
Zoro # G904942885
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linea Italia
- MFR # ZUM118
- Zoro # G904942885
- UPC # 712820118047
- Country of Origin Mexico
- Category Conference Room Tables
Description
Linea italia rectangular conference table - 59"w x 39-3/8"d - maple strong, simple, and smart; this rectangular conference table offers you a versatile addition to your workspace. Available in cherry, maple or ash laminates colors with metal legs and casters for easy movement. This smart table features is a no-tool hassle-free assembly, designed with easy snap-in pieces for your convenience. features: rectangular conference table. seats 6 people. smooth wood laminate surfaces. color: cherry/silver, maple/silver or ash/silver. click and done system, assemble in less than 9 minutes!! reunion table, conference table, office reunion table. dimensions: 29-1/2 inches height 59 inches width 39-3/8 inches length no tools required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Gray, PK2 (2-ET-ER18345-24-GY-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 17-3/4" to 21" Height, Fixed Arms, Black (BT-9875H-GG)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers 104470 Throw - Church In The Country - Amazing Grace Tapestry - 50 x 60 in. (ATCCAG)
- DRYFAST Fitted Sheet, Queen Size, 80 in. L, PK6 (1A29715)
- LINEA ITALIA Boat Multipurpose Conference Table, 40" X 60" X 30", Wood Top, Ash (ZUD118)
- LINEA ITALIA Boat Multipurpose Conference Table, 40" X 60" X 30", Wood Top, Cherry (ZUC118)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB16CH)
- REGENCY Race Track Legacy Modular Conference Tables, 240 X 52 X 29, Wood Top, Mahogany (LCTRT24052MH)
- SKUTCHI DESIGNS Rectangle 10 Person Conference Room Table, 48" X 10 ft X 29", Asian Night (HAR-REC-48X119-DOU-ASIANNIGHT)
- ICEBERG Rectangle Mobile Seminar Table, 60" X 60" X 29", Mahogany (68058)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235MW)
- Linea Italia Conference Room Tables