Shop All Desks
Linea Italia
L Shaped Desk, 59.13 in D X 59.13" W X 29.5" H, Mocha/Gray, Steel
Mfr # LITSH737MOC
Zoro # G2184985
product price: $447.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$447.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 59.13"
- Overall Depth 59.13 in
- Overall Height 29.5"
- Color Mocha/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linea Italia
- MFR # LITSH737MOC
- Zoro # G2184985
- UPC # 712820737072
- Country of Origin Mexico
- Category Desks
Dimensions
Overall Width | 59.13" |
Overall Depth | 59.13 in |
Overall Height | 29.5" |
Depth | 59.13" |
Details
Type | L Shaped Desk |
Item | Trento Line L-Shaped Desk |
Color | Mocha/Gray |
Material | Steel |
Number of Drawers | 0 |
Number of Shelves | 0 |
Weight | 86.8 lbs |
Number of Pedestals | 0 |
Work Surface Material | Woodgrain Laminate |
Base Material | Steel |
Series | Linea Italia Trento Line |
For Use With | Linea Italia® Trento Line Rectangular Desk, File Cabinet, Table, Bookcase and Chair |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Shape | L-Shaped |
Base Color | Mocha/Gray |
Thickness | 0.75" |
Description
Trento Line L-Shaped Desk
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Silky Satin 4 Piece sheet set - Twin XL - Lavender (1173TWXLLR)
- ZORO SELECT 12-1/2" Clock w/ Thermometer/Humidity (1071)
- MANHATTAN COMFORT Hollywood Lounge Accent Chair in Black and Polished Chrome (AC050-BK)
- UNCAGED ERGONOMICS RiseUpElectricStandingDesk60X30"BlackBambooDesktopSitStand, Rubbk (RUBBK)
- LINEA ITALIA 23.63 in D X 59.13" W X 29.5" H, Cherry, Steel (LITTR742CH)
- LINEA ITALIA L Shaped Desk, 59.13 in D X 59.13" W X 29.5" H, Cherry, Steel (LITTR737CH)
- LINEA ITALIA Curved Reception Desk with Counter, 3 Units, 143”W x 71”D, Cherry (ZUC297)
- LINEA ITALIA Reception Desk, 71 in D X 11.9 ft W X 46 in H, Clear, White, Thermofused Laminate (ZUS317)
- LINEA ITALIA ADA Reception Desk, Wheelchair, Kids, 55”W x 71”D x 30”H, Cherry (55490GY)
- LINEA ITALIA ADA Reception Desk, Wheelchair, Kids, 55”W x 71”D x 30”H, Ash (55490CH)
- BESTAR Pro-Vega Height Adjustable L-Desk, Walnut Grey/White (130420-000035)
- Linea Italia Desks