Shop All Desks
Linea Italia
23.63 in D X 59.13" W X 29.5" H, Cherry, Steel
Mfr # LITTR742CH
Zoro # G4186784
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 59.13"
- Overall Depth 23.63 in
- Overall Height 29.5"
- Color Cherry
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linea Italia
- MFR # LITTR742CH
- Zoro # G4186784
- UPC # 712820742601
- Country of Origin Mexico
- Category Desks
Dimensions
Overall Width | 59.13" |
Overall Depth | 23.63 in |
Overall Height | 29.5" |
Depth | 23.63" |
Details
Item | Desks |
Color | Cherry |
Material | Steel |
Number of Drawers | 0 |
Number of Shelves | 0 |
Weight | 59.7 lbs |
Number of Pedestals | 0 |
Shape | Rectangular |
Base Material | Steel |
Caster Type | Four Leveling Glides |
Series | Linea Italia Trento Line |
For Use With | Linea Italia® Trento Line L-Shaped Desk, File Cabinet, Table, Bookcase and Chair |
Work Surface Material | Woodgrain Laminate |
Base Color | Cherry |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Worksurface Thickness | 0.75" |
Description
Linea Italia® Trento Line Rectangular Desk, 59.13w x 23.63d x 29.5h, Cherry
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEKING HANDICRAFT Peking Handicraft 24KN230C7OB Buoy Shaped Pillow; Navy & White (24KN230C7OB)
- ZORO SELECT Horizontal Literature Organizer 24 Compartments, Black (5CRX9)
- ALERA Rectangle Conference Table, 70.78" X 41.38" X 29.5", Mahogany Top, Woodgrain Laminate (ALEVA717242MY)
- MULTY HOME RUNNER TRCKR GRY 26""X60' (MT1000275EA)
- LINEA ITALIA L Shaped Desk, 59.13 in D X 59.13" W X 29.5" H, Mocha/Gray, Steel (LITSH737MOC)
- LINEA ITALIA Reception Desk, 71 in D X 11.9 ft W X 46 in H, Clear, White, Thermofused Laminate (ZUS317)
- LINEA ITALIA ADA Reception Desk, Wheelchair, Kids, 55”W x 71”D x 30”H, Cherry (55490GY)
- LINEA ITALIA 23-1/4 in D X 31.25" W X 45-1/4 in H, Cherry, Laminate (SC802CH)
- LINEA ITALIA Curved Reception Desk 2 Units, Clear Panel, 124”W x 49”D, Cherry (ZUC316)
- LINEA ITALIA ADA Reception Desk, Wheelchair, Kids, 55”W x 71”D x 30”H, N. Walnut (55490NW)
- MAYLINE Curved Desk, 28" D X 47" W X 29-1/2" H, Textured Sea Salt Laminate (MNEXTRTSS)
- Linea Italia Desks