Shop All Desks
Linea Italia
23-3/4 in D, 59" W, 29.5" H, Natural Walnut, Steel
Mfr # UR601NW
Zoro # G4185743
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 59"
- Overall Depth 23-3/4 in
- Overall Height 29.5"
- Material Steel
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linea Italia
- MFR # UR601NW
- Zoro # G4185743
- UPC # 712820601304
- Country of Origin Mexico
- Category Desks
Dimensions
Overall Width | 59" |
Overall Depth | 23-3/4 in |
Overall Height | 29.5" |
Depth | 23.75" |
Details
Item | Desks |
Color | Natural Walnut |
Material | Steel |
Number of Drawers | 0 |
Number of Shelves | 0 |
Weight | 54 lbs |
Shape | Rectangular |
Base Material | Steel |
Base Color | Natural Walnut |
Number of Pedestals | 0 |
Series | Linea Italia Urban Series |
Work Surface Material | Laminate |
Worksurface Thickness | 0.75" |
Description
Linea Italia® Urban Desk Workstation, 59w x 23.75d x 29.5h, Natural Walnut
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 46" W, Alabaster, Vinyl (493N86)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 28-48", Weathered Brown (KN71706)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J561)
- HANGMAN PRODUCTS Hangman HM-30D 30 in. 300 lbs Heavy Duty Hangman with Wall Dog (HM-30D)
- LINEA ITALIA ADA Reception Desk, Wheelchair, Kids, 55”W x 71”D x 30”H, Ash (55490CH)
- LINEA ITALIA 23-1/2 in D, 31.25" W, 45-1/4 in H, Cherry, Laminate (SC801CH)
- LINEA ITALIA Curved Reception Desk 2 Units, Clear Panel, 124”W x 49”D, Mocha (ZUT316)
- LINEA ITALIA Reception Desk, 107 in D, 11.8 ft W, 46 in H, Clear, Cherry, Thermofused Laminate (ZUC318)
- LINEA ITALIA Curved Reception Desk with Counter, 72”W x 32”D x 46”H, Gray/N. Walnut (ZUI290)
- LINEA ITALIA 59 in D, 59" W, 29.5" H, Ash, Steel (UR602ASH)
- SAUDER Aspen Post Computer Hutch Pp , Attaches to <a href= in./Products/433685 (433684)
- Linea Italia Desks