Shop All Desks
Linea Italia
23-3/4 in D X 47.25" W X 29.5" H, Natural Walnut, Steel
Mfr # UR600NW
Zoro # G4187870
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 47.25"
- Overall Depth 23-3/4 in
- Overall Height 29.5"
- Material Steel
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linea Italia
- MFR # UR600NW
- Zoro # G4187870
- UPC # 712820600307
- Country of Origin Mexico
- Category Desks
Dimensions
Overall Width | 47.25" |
Overall Depth | 23-3/4 in |
Overall Height | 29.5" |
Depth | 23.75" |
Details
Item | Desks |
Color | Natural Walnut |
Material | Steel |
Number of Drawers | 0 |
Number of Shelves | 0 |
Weight | 65.03 lbs |
Shape | Rectangular |
Number of Pedestals | 0 |
Work Surface Material | Laminate |
Series | Linea Italia Urban Series |
Base Color | Natural Walnut |
Base Material | Steel |
Worksurface Thickness | 0.75" |
Description
Linea Italia® Urban Desk Workstation, 47.25w x 23.75d x 29.5h, Natural Walnut
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Manor Shadian 'Lahaina Marina' Canvas Art, 12x19 (MA0396-C1219GG)
- ALERA Everyday Task Stool, Black, Mesh (ALETE4617)
- GLOBAL INDUSTRIAL Industrial Mid Back Task Chair, Polyurethane, Black (252251)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Cart, for 24" Cocktail Tables (CTC2624)
- LINEA ITALIA Reception Desk, 32 in D X 72 in W X 46 in H, Ash, Thermofused Laminate (ZUD290)
- LINEA ITALIA 23-3/4 in D X 47.25" W X 29.5" H, Ash, Steel (UR600ASH)
- LINEA ITALIA 59 in D X 59" W X 29.5" H, Ash, Steel (UR602ASH)
- LINEA ITALIA Reception Desk, 71 in D X 11.9 ft W X 46 in H, Clear, Mocha, Thermofused Laminate (ZUT317)
- LINEA ITALIA 23-1/4 in D X 31.25" W X 45-1/4 in H, Cherry, Laminate (SC802CH)
- LINEA ITALIA ADA Reception Desk, Wheelchair, Kids, 55”W x 71”D x 30”H, Ash (55490CH)
- GLOBAL EQUIPMENT Interion Office Desk with 6 drawers - 72" x 24" - Cherry (670076CH)
- Linea Italia Desks