Shop All Desks
Linea Italia
23-3/4 in D, 47.25" W, 29.5" H, Ash, Steel
Mfr # UR600ASH
Zoro # G4186644
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 47.25"
- Overall Depth 23-3/4 in
- Overall Height 29.5"
- Material Steel
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linea Italia
- MFR # UR600ASH
- Zoro # G4186644
- UPC # 712820600031
- Country of Origin Mexico
- Category Desks
Dimensions
Overall Width | 47.25" |
Overall Depth | 23-3/4 in |
Overall Height | 29.5" |
Depth | 23.75" |
Details
Item | Desks |
Color | Ash |
Material | Steel |
Number of Drawers | 0 |
Number of Shelves | 0 |
Weight | 65.03 lbs |
Series | Linea Italia Urban Series |
Number of Pedestals | 0 |
Shape | Rectangular |
Base Material | Steel |
Base Color | Ash |
Work Surface Material | Laminate |
Worksurface Thickness | 0.75" |
Description
Linea Italia® Urban Desk Workstation, 47.25w x 23.75d x 29.5h, Ash
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Laminate Collection Double Full Pedestal "L" Desk - 60" x 30" (DBLFLPL103CH)
- WESTCLOX Crosley 5 in. Black Alarm Clock Analog Battery Operated (CR37021)
- HPC HPC:Desk Drawer Lock (ULR-T585MDL-201-0000)
- BLUM 350-550mm L1 Tip-on Blumotion Units & Triggers (T60L7340 R+L)
- LINEA ITALIA 23-3/4 in D, 47.25" W, 29.5" H, Natural Walnut, Steel (UR600NW)
- LINEA ITALIA Curved Reception Desk 2 Units, Clear Panel, 124”W x 49”D, Mocha (ZUT316)
- LINEA ITALIA L Shaped Desk, 59.13 in D, 59.13" W, 29.5" H, Mocha/Gray, Steel (LITSH737MOC)
- LINEA ITALIA Reception Desk, 107 in D, 11.8 ft W, 46 in H, Clear, Cherry, Thermofused Laminate (ZUC318)
- LINEA ITALIA Reception Desk, 32 in D, 72 in W, 46 in H, Clear, Walnut, Thermofused Laminate (ZUI310)
- LINEA ITALIA Reception Desk, 49 in D, 10.3 ft W, 46 in H, Clear, Cherry, Thermofused Laminate (ZUC296)
- INTERNATIONAL CONCEPTS 30 W, 22 H, Unfinished, Hardwood (OF-45D)
- Linea Italia Desks