Shop All Desks
Linea Italia
23-1/2 in D X 31.25" W X 45-1/4 in H, Cherry, Laminate
Mfr # SC801CH
Zoro # G7733020
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 31.25"
- Overall Depth 23-1/2 in
- Overall Height 45-1/4 in
- Color Cherry
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linea Italia
- MFR # SC801CH
- Zoro # G7733020
- UPC # 712820801605
- Country of Origin Mexico
- Category Desks
Dimensions
Overall Width | 31.25" |
Overall Depth | 23-1/2 in |
Overall Height | 45-1/4 in |
Depth | 23.5" |
Height | 45.25" |
Details
Item | Study Carrels |
Color | Cherry |
Material | Laminate |
Weight | 46.7 lbs |
Description
Linea Italia® Study Carrell Starter Unit, 2-Leg, 31.25 x 23.5 x 45.25, Cherry
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 6' Royal Blue Fabric (1172305)
- ZORO SELECT Padded Folding Chair, Gray, 300 lb. (13V428)
- ELK HOME Broome Vase, Small (S0017-10078)
- MARTEX Flat Sheet, XL Full, Bone, Thread T200, PK6 (1A05392)
- LINEA ITALIA L Shaped Desk, 59.13 in D X 59.13" W X 29.5" H, Cherry, Steel (LITTR737CH)
- LINEA ITALIA Reception Desk, 71 in D X 11.9 ft W X 46 in H, Clear, Mocha, Thermofused Laminate (ZUT317)
- LINEA ITALIA Curved Reception Desk with Counter, 72”W x 32”D x 46”H, Gray/N. Walnut (ZUI290)
- LINEA ITALIA Reception Desk, 32 in D X 72 in W X 46 in H, Clear, Walnut, Thermofused Laminate (ZUI310)
- LINEA ITALIA Curved Reception Desk with Counter, 2 Units, 124”W x 49”D, N. Walnut (ZUI296)
- LINEA ITALIA 23.63 in D X 59.13" W X 29.5" H, Cherry, Steel (LITTR742CH)
- LORELL 24" D X 48" W X 29-1/2" H, Walnut, 3mm PVC (Edge), Metal (LLR34390)
- Linea Italia Desks