Shop All File Cabinets
Linea Italia
16 in W 2 Drawer File Cabinets, Ash
Mfr # UR610ASH
Zoro # G5227763
original price:
$464.03
25% off
new price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 23.75"
- Material Laminate; Steel
- Number of Drawers 2
- Overall Depth 15-1/4 in
- Overall Height 23.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linea Italia
- MFR # UR610ASH
- Zoro # G5227763
- UPC # 712820610030
- Country of Origin Mexico
- Category File Cabinets
Dimensions
Height | 23.75" |
Overall Depth | 15-1/4 in |
Overall Height | 23.75" |
Width | 16 in |
Depth | 15.25" |
Inside Drawer Width | 12.13 in |
Overall Width | 16" |
Inside Drawer Height | 9-1/2 in |
Inside Drawer Depth | 15.2 in |
Details
Color | Ash |
Material | Laminate; Steel |
Number of Drawers | 2 |
Series | Linea Italia Urban Series |
Caster Type | Four Non-Locking Swivel Casters |
Base Material | Laminate; Steel |
Item | File Cabinets |
Pedestal Style | Freestanding: Full-Height |
For Use With | Linea Italia® Urban Collection |
Number of Pedestals | 1 |
Pedestal Location | Left/Right |
Number of Casters | 4 |
Configuration | Box/File |
Top Material | Laminate |
Description
Linea Italia® Urban Mobile File Pedestal, 16w x 15.25d x 23.75h, Ash
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Coccyx Cushion, 16"L x 18"W Foam Black (513-7956-0200)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- OSBORNE WOOD PRODUCTS 26 x 2 3/8 x 3 26" Equalizer Slide (25 1/2" opening) in Soft Maple PR (9050M)
- FLASH FURNITURE Contemporary Chair, 18", White (LF-7-07C-WH-GG)
- LINEA ITALIA 16-1/2 in W 2 Drawer File Cabinets, Cherry (LITTR752CH)
- STOREX Tote with Locking Handles, Legal/Letter, 13.9 in. x 18.3 in. x 10.6 in., Clear/Silver, 4PK (61530U04C)
- HON 15" W 2 Drawer File Cabinet, Putty, Letter (H312.P.L)
- OFFICESOURCE OS Laminate Lateral Files 3 Drawer Lateral File Cabinet (PL183CG)
- HON 15" W 4 Drawer File Cabinet, Light Gray, Letter (H314.P.Q)
- CARSON Carson Lateral File Weathered Dove (IMCA450)
- ALERA TECHNOLOGIES 14.87 x 19.12 in. Three-Drawer Metal Pedestal File with Full Length Pull - Putty (PBBBFPY)
- Linea Italia File Cabinets