Shop All File Cabinets
Linea Italia
16-1/2 in W 2 Drawer File Cabinets, Mocha
Mfr # LITSH752MOC
Zoro # G2185012
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mocha
- Height 23.63 in
- Material Laminate
- Number of Drawers 2
- Overall Depth 19-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linea Italia
- MFR # LITSH752MOC
- Zoro # G2185012
- Country of Origin Mexico
- Category File Cabinets
Dimensions
Height | 23.63 in |
Overall Depth | 19-3/4 in |
Overall Height | 23.63" |
Width | 16-1/2 in |
Depth | 19.75" |
Overall Width | 16.5" |
Details
Color | Mocha |
Material | Laminate |
Number of Drawers | 2 |
Series | Linea Italia Trento Line |
Caster Type | Four Non-Locking Swivel Hooded Dual-Wheel Casters |
Item | Trento Line Mobile Pedestal File,Box/Fil |
For Use With | Linea Italia® Trento Line Desks |
Standards | Meets or Exceeds ANSI/BIFMA Standards |
Configuration | Box/File |
Includes | (1) Lock; (2) Keys |
Number of Casters | 4 |
Pedestal Location | Left/Right |
Number of Pedestals | 1 |
Pedestal Style | Freestanding: Full-Height |
Base Material | Laminate |
Top Material | Laminate |
Top Thickness | 0.75" |
Edge Style | Round Corners; Square Edges |
Description
Trento Line Mobile Pedestal File,Box/Fil
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Hand Towel, 16x27 In., White, PK12 (51620)
- LORELL Leather Executive Chair, Contemporary Style, Black (LLR60116)
- MARTEX BRENTWOOD Wash Towel, Cotton, White, 1-1/2 lb., PK12 (7132246)
- VICKERMAN 4 ft.-5 ft.-6 ft. Natural Triple Alpine Set (A805185)
- LINEA ITALIA 16-1/2 in W 2 Drawer File Cabinets, Cherry (LITTR752CH)
- LINEA ITALIA 16 in W 2 Drawer File Cabinets, Ash (UR610ASH)
- HON 15-3/4" W 2 Drawer Mobile Pedestal, Mahogany, Legal/Letter (H105104.NN)
- BUSH 15-3/4" W 3 Drawer File Cabinet, Hansen Cherry, A4/Legal/Letter (WC24453SU)
- HON 30" W 2 Drawer File Cabinet, Black, A4/Legal/Letter (H432.L.P)
- HIRSH 15" W 3 Drawer File Cabinet, Putty, Letter (18574)
- HIRSH 18" W 4 Drawer File Cabinet, Black, Legal (16702)
- Linea Italia File Cabinets