Shop All Candy
Lindt
Lindor Truffles Milk Chocolate Sea Salt, 51 oz Bag, PK3, 3PK
Mfr # L002952
Zoro # G507361045
product price: $35.99
/pk 3, $12.00/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Milk Chocolate Sea Salt
- Standards Kosher Certified
- Capacity 5.1 oz
- Features Contains Dairy, Contains Nuts
- Packing Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Flavor | Milk Chocolate Sea Salt |
Item | Candy |
Standards | Kosher Certified |
Capacity | 5.1 oz |
Features | Contains Dairy, Contains Nuts |
Packing Type | Bag |
Description
Unwrap one of these bitesized, individually wrappedLindt Truffles Milk Chocolate Sea Salt and sink your teeth into the silky, rich taste of gourmet Lindor chocolate These truffles have a hard outer shell of delicious milk chocolate and are filled with silky, creamy truffle filling, with a hint of Sea Salt flavor Great for creating an elegant candy buffet at your next celebration, or to stock the pantry for that emergency chocolate craving The irresistibly smooth and decadent flavor of theseLindt Truffles Milk Chocolate Sea Salt will have you reaching for seconds and thirds
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTIPLEX Y Strainer Temprite 3/8 (P777-100-3/8)
- FRYMASTER Thermostat Kit (8262014)
- BAGCRAFT EcoCraft Grease-Resistant Paper Wrap/Liner, 12 x 12, PK5000 (BGC 300897)
- IMPERIAL COOKING EQUIPMENT Knob 2 D, Off-On (1008)
- LINDT Lindor Truffles Milk Chocolate Sea Salt, 185 lb, 60 Pieces (3575)
- LINDT Lindor Assorted Truffles Platinum Bag, 15 oz, 36 Pieces (L002473)
- LINDT Lindor Milk Chocolate Truffles, 35 oz Bag, PK3, 3PK (L002474)
- SWEETARTS Fusions Fruit Punch Medley Chewy Candy 5 oz (5171)
- MINT PATTIES Mint Pattie 12 oz., PK6 (90772)
- GREEN RABBIT HOLDINGS Dubble Bubble Assorted 4-Flavor Twist Tub, 300 Count (22000223)
- STARBURST Starburst Original Fruit Chews Candy 7.2 oz., PK12 (159329)
- Lindt Candy