Shop All Candy
Lindt
Lindor Milk Chocolate Truffles, 35 oz Bag, PK3, 3PK
Mfr # L002474
Zoro # G107361117
original price:
$35.15
5% off
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Milk Chocolate
- Features Contains Dairy, Contains Nuts
- Standards Kosher Certified
- Capacity 3.5 oz
- Packing Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Flavor | Milk Chocolate |
Item | Candy |
Features | Contains Dairy, Contains Nuts |
Standards | Kosher Certified |
Capacity | 3.5 oz |
Packing Type | Bag |
Description
Escape momentarily from the hustle and bustle of everyday life, and treat yourself to a decadent classic, the worldrenowned milk chocolate truffle A slight snap of its rich shell reveals a smooth, evenly textured creamy center They're a magical chocolate confection that could only come from the highest quality cocoa Choose Lindt to experience and share the creative virtuosity of master Swiss chocolatiers
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOMERSET INDUSTRIES Sprocket Idler With Bushing (2000-630)
- GAYLORD N-66 Damper Control Switch 115 (12687)
- BUSHS BEST Bush's Best Vegetarian Baked Beans #10 Can, PK6 (01637)
- GATORADE G Series Lemon-Lime Beverage 20 oz (85520)
- LINDT Lindor Truffles Milk Chocolate Sea Salt, 51 oz Bag, PK3, 3PK (L002952)
- LINDT Lindor Truffles Milk Chocolate Sea Salt, 185 lb, 60 Pieces (3575)
- LINDT Lindor Assorted Truffles Platinum Bag, 15 oz, 36 Pieces (L002473)
- YORK Party Pack Peppermint Patties, Miniatures, 35.2 oz Bag (5811)
- RIPS Pip Squeaks Surprise, PK60 (38264)
- UNREAL CANDY Dark Chocolate Peanut Butter Cup Bags 4.2 oz., PK6 (207)
- STARBURST Starburst Original Share Size Fruit Chews Candy 3.45 oz., PK144 (108379)
- Lindt Candy