Shop All Candy
Lindt
Lindor Assorted Truffles Platinum Bag, 15 oz, 36 Pieces
Mfr # L002473
Zoro # G807361158
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Kosher Certified
- Features Contains Dairy, Contains Nuts
- Capacity 15 oz
- Packing Type Bag
- Flavor 60% Extra Dark; Caramel; Dark; Milk; White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Standards | Kosher Certified |
Features | Contains Dairy, Contains Nuts |
Capacity | 15 oz |
Item | Candy |
Packing Type | Bag |
Flavor | 60% Extra Dark; Caramel; Dark; Milk; White |
Description
With up to 36 individually wrapped Lindor Truffles, this platinum bag is perfect for the home, office, or even as a gift Plus, with assorted flavors in 60 Extra Dark, Caramel, Dark, Milk and White it is sure to please the entire crowd
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Heater Ret232N 115V 1300 Watts (329-60048-00)
- TRUE TEMPER TrueTemper 7W Steel Scraper, 48L Wood Handle (2683200)
- HOBART Hinge Assembly For - Part# 01-3Pb045 (01-3PB045)
- LOGO BRANDS Tennessee 20oz Flipside Powder Coat Tumbler (217-S20PT-34)
- LINDT Lindor Truffles Milk Chocolate Sea Salt, 51 oz Bag, PK3, 3PK (L002952)
- LINDT Lindor Truffles Milk Chocolate Sea Salt, 185 lb, 60 Pieces (3575)
- LINDT Lindor Milk Chocolate Truffles, 35 oz Bag, PK3, 3PK (L002474)
- FAMILY CHOICE Licorice, Classic Black Flavor, 7 oz (1118)
- TIC TAC Tic Tac T200 Orange Bottlepack, PK48 (633)
- M&MS M&M's Milk Chocolate Mini Mega Tube 1.77 oz., PK144 (272415)
- POP ROCKS Sugar Candy, Strawberry, 033 oz Pouches, PK24, 24PK (823171)
- Lindt Candy