Shop All Hollow Wall Anchors
Lindstrom
Screw Anchor, 200 PK
Mfr # CCM10125BOX
Zoro # G810031598
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lindstrom
- MFR # CCM10125BOX
- Zoro # G810031598
- UPC # 810058755643
- Country of Origin United States
- Category Hollow Wall Anchors
Details
Item | Screw Anchor |
Description
These ribbed plastic anchors are designed for light-duty anchor applications. Ribs prevent the anchor from turning in the hole during installation. They expand as the screw is tightened for a secure hold and feature a split to ensure expansion on 2 opposing sides. Pre-drilling is required, masonry drill bit included. Insert anchor flush with surface. Not recommended for ceiling applications.Includes 100 anchorsIncludes 100 phillips/slotted screwsIncludes 1 masonry drill bitReusable plastic carrying case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M18-2.50 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 2 PK (73483)
- ZORO SELECT Beveled Washer, Fits Bolt Size M20 Steel, Zinc Finish, 5 PK (SBW5020000-005P1)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 5 PK (U04104.062.0800)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Steel, 3-1/2 in Length, 2 PK (37127)
- LINDSTROM E-Z Ancor Screw Anchor, Nylon (EZPA008OP-100HD)
- LINDSTROM Screw Anchor, 100 PK (TFP2EZA200)
- LINDSTROM #14-#16 Conical Plastic Anchor Kit in Plastic Case 50 Anchors 50 Screws & 1 Drill Bit, 100PK (TPB1416CDBOX)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (0648TBCM)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Plastic, 100 PK (04280)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 500 PK (X1E-CON-ANC-DRY-2000x500)
- ZORO SELECT Toggle Bolt, 2" L, Plastic, 50 PK (U63270.000.0100)
- Lindstrom Hollow Wall Anchors