Shop All Hex Head Cap Screws
Lindstrom
Not Graded, M8 Hex Head Cap Screw, Plain Stainless Steel, 150 mm L, 10 PK
Mfr # HC3X08150-010P1
Zoro # G509985553
product price: $15.55
/pk 10, $1.56/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Metric
- Thread Size M8
- Head Width 13 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lindstrom
- MFR # HC3X08150-010P1
- Zoro # G509985553
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8 |
Fastener Length | 150 mm |
Head Width | 13 mm |
Minimum Thread Length | 28 mm |
Head Height | 5.15 mm |
Screw Size | M8 |
Drive Size | 13 mm |
Overall Length | 150 mm |
Dimensional Standards | Din 933 |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Not Graded |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Head Style | Hex |
Type | Hex Head Cap Screw |
Thread Type | Metric |
Thread Pitch | 1.25 mm |
Tensile Strength | 101,500 psi |
Material Quality Standards | DIN 267 |
Manufacturer Location | Globally Sourced |
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 150 mm, Head Height 5.15 mm, Head Width 13 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M12 x 1.50mm, 12mm L, PK50 (M07852.120.0012)
- ZORO SELECT Carriage Bolt, 1/2-13 x3 1/2, Pk25 (U08305.050.0350)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length (A0440200116LH)
- PRIME-LINE Serrated Flange Bolts 3/8in-16 X 1-1/4in Zinc Plated Case Hard Steel 25PK (9091178)
- LINDSTROM HHCS, M16-2.0 X 85mm-F, PK25 (HC3016085-025P)
- LINDSTROM Class 10.9, M5 Hex Head Cap Screw, Plain Steel, 12 mm L, 100 PK (HC3005012-100P1)
- LINDSTROM Class 10.9, M30 Hex Head Cap Screw, Plain Steel, 50 mm L, 5 PK (HC3030050-005P1)
- LINDSTROM Not Graded, M5 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 50 PK (HC3XX05045-050P1)
- LINDSTROM Not Graded, M5 Hex Head Cap Screw, Plain Stainless Steel, 18 mm L, 50 PK (HC3XX05018-050P1)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2-1/2 in L, 25 PK (U04200.050.0250)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 14 mm L, 50 PK (M51010.080.0014)
- Lindstrom Hex Head Cap Screws