Shop All Hex Head Cap Screws
Lindstrom
Not Graded, M5 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 50 PK
Mfr # HC3XX05045-050P1
Zoro # G509985522
product price: $18.89
/pk 50, $0.38/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Metric
- Thread Size M5
- Head Width 8 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lindstrom
- MFR # HC3XX05045-050P1
- Zoro # G509985522
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M5 |
Fastener Length | 45 mm |
Head Width | 8 mm |
Screw Size | M5 |
Drive Size | 8 mm |
Overall Length | 45 mm |
Minimum Thread Length | 45 mm |
Head Height | 3.35 mm |
Dimensional Standards | Din 933 |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Not Graded |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Thread Pitch | 0.8 mm |
Thread Type | Metric |
Type | Hex Head Cap Screw |
Tensile Strength | 101,500 psi |
Head Style | Hex |
Material Quality Standards | DIN 267 |
Manufacturer Location | Globally Sourced |
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 45 mm, Head Height 3.35 mm, Head Width 8 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07000.080.0012)
- L.H. DOTTIE Drywall Screw, #6 x 1 in, Carbon Steel, Flat Head Phillips Drive, 500 PK (WRT61)
- ZORO SELECT Spacer, #10 Screw Size, Plain Aluminum, 1 1/4 in Overall Lg, 0.192 in Inside Dia, 10 PK (CRF062003GR)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32445)
- LINDSTROM Not Graded, M5 Hex Head Cap Screw, Plain Stainless Steel, 18 mm L, 50 PK (HC3XX05018-050P1)
- LINDSTROM Class 10.9, M5 Hex Head Cap Screw, Plain Steel, 12 mm L, 100 PK (HC3005012-100P1)
- LINDSTROM Class 10.9, M30 Hex Head Cap Screw, Plain Steel, 50 mm L, 5 PK (HC3030050-005P1)
- LINDSTROM HHCS, M16-2.0 X 85mm-F, PK25 (HC3016085-025P)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 3 PK (71283)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 250 PK (A01200.037.0250)
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 2 in L, 25 PK (UST235771)
- Lindstrom Hex Head Cap Screws