Shop All Hex Head Cap Screws
Lindstrom
Not Graded, M14 Hex Head Cap Screw, Plain Stainless Steel, 140 mm L, 10 PK
Mfr # HC1X14140-010P1
Zoro # G009985626
product price: $67.95
/pk 10, $6.80/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Metric
- Thread Size M14
- Head Width 22 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lindstrom
- MFR # HC1X14140-010P1
- Zoro # G009985626
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M14 |
Fastener Length | 140 mm |
Head Width | 22 mm |
Head Height | 8.62 mm |
Drive Size | 22 mm |
Screw Size | M14 |
Minimum Thread Length | 40 mm |
Dimensional Standards | Din 931 |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Not Graded |
Material | Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Thread Type | Metric |
Tensile Strength | 101,500 psi |
Manufacturer Location | Globally Sourced |
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 140 mm, Head Height 8.62 mm, Head Width 22 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 3.2mm, PK100 (M39350.032.0050)
- PRIMELINE TOOLS Screw Anchor, 1-1/4" L, 50 PK (MP10533)
- ZORO SELECT Ultrasonic Insert, M4-0.70, 3/16 in L, 0.25 in Insert Dia., 0.23 in Tapered End Dia., Brass (TH-M40-SV-PK1000)
- ZORO SELECT Carriage Bolt, PK10 (1VE22)
- LINDSTROM Class 10.9, M8 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 100 PK (HF10080251-100P1)
- LINDSTROM Class 10.9, M5 Hex Head Cap Screw, Plain Steel, 12 mm L, 100 PK (HC3005012-100P1)
- LINDSTROM Class 8.8, M10 Hex Head Cap Screw, Plain Steel, 25 mm L (HC3810025-001P1)
- LINDSTROM HHCS, M16-2.0 X 85mm-F, PK25 (HC3016085-025P)
- LINDSTROM Class 10.9, M30 Hex Head Cap Screw, Plain Steel, 50 mm L, 5 PK (HC3030050-005P1)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (U01000.037.0200)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Alloy Steel, 4 in L, 10 PK (694434G)
- Lindstrom Hex Head Cap Screws