Shop All Hollow Wall Anchors
Lindstrom
EZ Wall Screw Anchor, Nylon, 100 PK
Mfr # TFP2EZP200-001HD
Zoro # G709557048
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall
- Sub-Brand EZ Wall
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lindstrom
- MFR # TFP2EZP200-001HD
- Zoro # G709557048
- UPC # 810058752666
- Country of Origin United States
- Category Hollow Wall Anchors
Details
Item | Screw Anchor |
Compatible Material | Drywall |
Sub-Brand | EZ Wall |
Material | Nylon |
Drive Type | Phillips |
Description
This Nylon Anchor Drills Its Own Hole in Drywall, No Hole Preparation Required. Quick 1-Tool Installation Only Requires A Phillips Screwdriver. The Nylon Variety Is Used When Requiring A Non-Conductive Anchor. Can Be Backed Out For Easy Removability.Fast installation-self drillingFor 3/8 in. to 1 in. wallboardNylon materialSold in packs of 100 100 anchors and 100 screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Staples, 25 ga, 1/4 in Leg L, Steel, 8000 PK (X04NRA)
- ZORO SELECT Jam Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, Plain, 27/64 in Ht, 10 PK (U51092.075.0001)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (U04100.037.0200)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 25 PK (M51010.120.0020)
- LINDSTROM #14-#16 Conical Plastic Anchor Kit in Plastic Case 50 Anchors 50 Screws & 1 Drill Bit, 100PK (TPB1416CDBOX)
- LINDSTROM E-Z Ancor Screw Anchor, Nylon (EZPA008OP-100HD)
- LINDSTROM Screw Anchor, 100 PK (TFP2EZA200)
- MIDWEST FASTENER Screw Anchor, 3-3/4" L, Steel, 25 PK (50396)
- POWERS Wall-Dog Screw Anchor, 2" L (02278-PWR)
- RAWLPLUG Wall Anchor, 2-1/2" L, Steel, 100 PK (R-X0-SM-05065)
- MIDWEST FASTENER Screw Anchor, 1" L, Plastic, 100 PK (07573)
- Lindstrom Hollow Wall Anchors