Shop All Hollow Wall Anchors
Lindstrom
E-Z Ancor Screw Anchor, Nylon
Mfr # EZPA008OP-100HD
Zoro # G909579543
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Compatible Material Drywall
- Sub-Brand E-Z Ancor
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lindstrom
- MFR # EZPA008OP-100HD
- Zoro # G909579543
- UPC # 810058750716
- Country of Origin United States
- Category Hollow Wall Anchors
Details
Item | Screw Anchor |
Compatible Material | Drywall |
Sub-Brand | E-Z Ancor |
Material | Nylon |
Drive Type | Phillips |
Description
This Nylon EZ Anchor drills its own hole in drywall, no hole preparation required. Quick one-tool installation only requires a Phillips screwdriver. The nylon variety is used when requiring a non-conductive anchor. Can be backed out for easy removability.Fast installation-self drillingUnusually high holding powerFor 3/8 in. to 1 in. wallboard100 per box no screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (N04104.050.0125)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 50 PK (FHS101635-050P)
- ZORO SELECT Spring Pin, Sltd, 5/64x5/16in, 800lb, PK100 (U39101.007.0031)
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 2-1/2 in Length, 25 PK (UST235928)
- LINDSTROM #14-#16 Conical Plastic Anchor Kit in Plastic Case 50 Anchors 50 Screws & 1 Drill Bit, 100PK (TPB1416CDBOX)
- LINDSTROM Screw Anchor, 100 PK (TFP2EZA200)
- MIDWEST FASTENER Screw Anchor, 3/4" L, Nylon, 100 PK (04076)
- MIDWEST FASTENER Screw Anchor, 3/4" L, Plastic, 100 PK (07570)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Steel, 6 PK (38762)
- HILLMAN Walldog (385388)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Stainless Steel, 240 lbs Tension Strength, 10 PK (U63267.037.0001)
- Lindstrom Hollow Wall Anchors