Shop All Hollow Wall Anchors
Lindstrom
Conical Plug, 450 PK
Mfr # TFP6TLB450
Zoro # G009986005
Free Shipping & Returns
$106.99
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
- Brand Lindstrom
- MFR # TFP6TLB450
- Zoro # G009986005
- UPC # 810058755582
- Country of Origin United States
- Category Hollow Wall Anchors
Details
Item | Conical Plug |
Description
Conical plastic anchors are recommended for quick, easy fastening of fixtures in a variety of light duty applications from drywall to concrete. Also known as wall plugs, these anchors expand when installed to reinforce the hole and resist stripping. Pre-drilling is required. Insert anchor flush with surface. Not recommended for ceiling applications.100 each of #8-10 x 7/8 conical anchors and screws75 each of #10-12 x 1 conical anchors and screws50 each of #14-16 x 1-1/2 conical anchors and screws6-compartment plastic tray makes for easy storage and easy to find sizes neededVariety of sizes for many different applications
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
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, Black Steel Pan Head Torx Drive, 10 PK (36905)
- ZORO SELECT Barrel Bolt, 5/16"-18, 3/4 in Brl Lg, 7/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (Z5035)
- ZORO SELECT Key Stock, Carbon Steel, 1000 mm L, 6 mm W, 6 mm H (WWG3006061000)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 3 in L (U01000.112.0300)
- LINDSTROM Screw Anchor, 100 PK (TFP2EZA200)
- LINDSTROM E-Z Ancor Screw Anchor, Nylon (EZPA008OP-100HD)
- LINDSTROM #14-#16 Conical Plastic Anchor Kit in Plastic Case 50 Anchors 50 Screws & 1 Drill Bit, 100PK (TPB1416CDBOX)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene (2AK)
- ZORO SELECT Toggle Bolt, 2" L, Plastic, 50 PK (U63270.000.0100)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0600)
- HILLMAN 370147 0.375-16 in. Lead Caulk-in Machine Screw Anchor (51819)
- Lindstrom Hollow Wall Anchors