Shop All Hex Head Cap Screws
Lindstrom
Class 8.8, M8 Hex Head Cap Screw, Plain Steel, 25 mm L
Mfr # HC3808025-001P1
Zoro # G109985588
product price: $0.72
/ea
Sold in multiples of 12 for $8.64
$8.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Head Width 13 mm
- Material Steel
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lindstrom
- MFR # HC3808025-001P1
- Zoro # G109985588
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8 |
Fastener Length | 25 mm |
Head Width | 13 mm |
Drive Size | 13 mm |
Head Height | 5.15 mm |
Minimum Thread Length | 25 mm |
Screw Size | M8 |
Dimensional Standards | Din 933 |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Tensile Strength | 120,350 psi |
Thread Type | Metric |
Manufacturer Location | Globally Sourced |
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 25 mm, Head Height 5.15 mm, Head Width 13 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 3-1/4" Bent Hitch Pin Clips 10PK (930346)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (BHSIA0-40025USA-100BX)
- ZORO SELECT 5/16"-18 x 4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51300.031.0400)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Stainless Steel, 316, Plain Finish (U55070.025.2400)
- LINDSTROM Class 10.9, M5 Hex Head Cap Screw, Plain Steel, 12 mm L, 100 PK (HC3005012-100P1)
- LINDSTROM Class 8.8, M10 Hex Head Cap Screw, Plain Steel, 25 mm L (HC3810025-001P1)
- LINDSTROM Class 10.9, M30 Hex Head Cap Screw, Plain Steel, 50 mm L, 5 PK (HC3030050-005P1)
- LINDSTROM HHCS, M16-2.0 X 85mm-F, PK25 (HC3016085-025P)
- LINDSTROM Class 10.9, M8 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 100 PK (HF10080251-100P1)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (U04104.125.0600)
- NEWPORT FASTENERS Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 120 mm L, 90 PK (670567-90)
- Lindstrom Hex Head Cap Screws