Shop All Hex Head Cap Screws
Lindstrom
Class 8.8, M10 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 50 PK
Mfr # HX08100800-050P1
Zoro # G109985618
product price: $90.55
/pk 50, $1.81/ea
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M10
- Fastener Length 80 mm
- Head Width 17 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lindstrom
- MFR # HX08100800-050P1
- Zoro # G109985618
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10 |
Fastener Length | 80 mm |
Head Width | 17 mm |
Drive Size | 17 mm |
Screw Size | M10 |
Head Height | 6.22 mm |
Minimum Thread Length | 26 mm |
Dimensional Standards | Din 960 |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Thread Type | Metric |
Tensile Strength | 120,350 psi |
Manufacturer Location | Globally Sourced |
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 80 mm, Head Height 6.22 mm, Head Width 17 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 x 16 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK (M24660.080.0016)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Bright Finish, 13 ga (6F5)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (U31880.019.0100)
- PENTAGON TOOL Pentagon Tool 83-DT5077 1121 Professional 24-40 in. Blue Drywall Stilts Highest Quality (83-DT5077)
- LINDSTROM Class 10.9, M5 Hex Head Cap Screw, Plain Steel, 12 mm L, 100 PK (HC3005012-100P1)
- LINDSTROM HHCS, M16-2.0 X 85mm-F, PK25 (HC3016085-025P)
- LINDSTROM Class 8.8, M10 Hex Head Cap Screw, Plain Steel, 25 mm L (HC3810025-001P1)
- LINDSTROM Class 10.9, M30 Hex Head Cap Screw, Plain Steel, 50 mm L, 5 PK (HC3030050-005P1)
- LINDSTROM Class 10.9, M8 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 100 PK (HF10080251-100P1)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 50 PK (U08200.031.0350)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 10 PK (M55010.160.0030)
- Lindstrom Hex Head Cap Screws