Shop All Hex Head Cap Screws
Lindstrom
Class 8.8, M10 Hex Head Cap Screw, Plain Steel, 25 mm L
Mfr # HC3810025-001P1
Zoro # G509985485
product price: $0.83
/ea
Sold in multiples of 11 for $9.13
$9.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Head Width 17 mm
- Material Steel
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lindstrom
- MFR # HC3810025-001P1
- Zoro # G509985485
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10 |
Fastener Length | 25 mm |
Head Width | 17 mm |
Head Height | 6.22 mm |
Overall Length | 25 mm |
Screw Size | M10 |
Drive Size | 17 mm |
Minimum Thread Length | 25 mm |
Dimensional Standards | Din 933 |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Tensile Strength | 120,350 psi |
Thread Type | Metric |
Thread Pitch | 1.5 mm |
Manufacturer Location | Globally Sourced |
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 25 mm, Head Height 6.22 mm, Head Width 17 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 1/4 in Lg, 100 PK (DS-0404-100)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U51410.043.0006)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (U38160.062.0003)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 8, Black Oxide, 17/64 in Ht, 100 PK (N04180.031.0002)
- LINDSTROM HHCS, M16-2.0 X 85mm-F, PK25 (HC3016085-025P)
- LINDSTROM Class 10.9, M30 Hex Head Cap Screw, Plain Steel, 50 mm L, 5 PK (HC3030050-005P1)
- LINDSTROM Class 10.9, M8 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 100 PK (HF10080251-100P1)
- LINDSTROM Class 10.9, M5 Hex Head Cap Screw, Plain Steel, 12 mm L, 100 PK (HC3005012-100P1)
- KIPP Class 8.8, M14 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L (K0871.414X50)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 10 PK (U51017.050.0200)
- DISCO Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L (11455PK)
- Lindstrom Hex Head Cap Screws