Shop All Hex Head Cap Screws
Lindstrom
Class 10.9, M5 Hex Head Cap Screw, Plain Steel, 12 mm L, 100 PK
Mfr # HC3005012-100P1
Zoro # G209985549
product price: $12.85
/pk 100, $0.13/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M5
- Fastener Length 12 mm
- Head Width 8 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lindstrom
- MFR # HC3005012-100P1
- Zoro # G209985549
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M5 |
Fastener Length | 12 mm |
Head Width | 8 mm |
Drive Size | 8 mm |
Minimum Thread Length | 12 mm |
Head Height | 3.35 mm |
Screw Size | M5 |
Dimensional Standards | Din 933 |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Tensile Strength | 150,800 psi |
Thread Type | Metric |
Manufacturer Location | Globally Sourced |
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 12 mm, Head Height 3.35 mm, Head Width 8 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Plain Finish (U36000.550.0001)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL040888GR)
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 1.125", Pk19 (25240)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 3/16 in L, Brass Body, 100 PK (TBC0906.1-100)
- LINDSTROM HHCS, M16-2.0 X 85mm-F, PK25 (HC3016085-025P)
- LINDSTROM Class 8.8, M10 Hex Head Cap Screw, Plain Steel, 25 mm L (HC3810025-001P1)
- LINDSTROM Class 10.9, M8 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 100 PK (HF10080251-100P1)
- LINDSTROM Class 10.9, M30 Hex Head Cap Screw, Plain Steel, 50 mm L, 5 PK (HC3030050-005P1)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 1200 PK (B51000.025.0100)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Nylon, 3/4 in L, 10 PK (331218075)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04100.160.0080)
- Lindstrom Hex Head Cap Screws