Shop All Hex Head Cap Screws
Lindstrom
Class 10.9, M30 Hex Head Cap Screw, Plain Steel, 50 mm L, 5 PK
Mfr # HC3030050-005P1
Zoro # G209985525
product price: $40.89
/pk 5, $8.18/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Head Width 46 mm
- Material Steel
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lindstrom
- MFR # HC3030050-005P1
- Zoro # G209985525
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M30 |
Fastener Length | 50 mm |
Head Width | 46 mm |
Minimum Thread Length | 50 mm |
Drive Size | 46 mm |
Head Height | 18.28 mm |
Overall Length | 50 mm |
Screw Size | M30 |
Dimensional Standards | Din 933 |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Type | Hex Head Cap Screw |
Thread Pitch | 3.5 mm |
Thread Type | Metric |
Tensile Strength | 150,800 psi |
Head Style | Hex |
Material Quality Standards | ISO 898 |
Manufacturer Location | Globally Sourced |
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 50 mm, Head Height 18.28 mm, Head Width 46 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Back-to-Back Strap, No Adhesive, 5 ft, 3 in Wd, Black (SJ3000)
- ZORO SELECT Self-Drilling Screw, #12-14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 5000 PK (1212KW)
- HILLMAN 111729 No. 8-32 x 1.5 in. Steel Machine Screws 100 per Box (77174)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3/4 CARRIAGE BOLT ZINC (A0340240048Z)
- LINDSTROM HHCS, M16-2.0 X 85mm-F, PK25 (HC3016085-025P)
- LINDSTROM Class 10.9, M8 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 100 PK (HF10080251-100P1)
- LINDSTROM Class 10.9, M5 Hex Head Cap Screw, Plain Steel, 12 mm L, 100 PK (HC3005012-100P1)
- LINDSTROM Class 8.8, M10 Hex Head Cap Screw, Plain Steel, 25 mm L (HC3810025-001P1)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 50 PK (N04360.025.0350)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 5-1/2 in L, 5 PK (U55000.050.0550)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (N01200.087.0225)
- Lindstrom Hex Head Cap Screws