Shop All Hex Head Cap Screws
Lindstrom
Class 10.9, M16 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 25 PK
Mfr # HF10160501-025P1
Zoro # G209985501
product price: $72.75
/pk 25, $2.91/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M16
- Head Width 24 mm
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lindstrom
- MFR # HF10160501-025P1
- Zoro # G209985501
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M16 |
Fastener Length | 50 mm |
Head Width | 24 mm |
Drive Size | 24 mm |
Minimum Thread Length | 50 mm |
Head Height | 9.82 mm |
Screw Size | M16 |
Overall Length | 50 mm |
Dimensional Standards | Din 961 |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Type | Hex Head Cap Screw |
Thread Type | Metric |
Head Style | Hex |
Thread Pitch | 1.5 mm |
Tensile Strength | 150,800 psi |
Material Quality Standards | ISO 898 |
Manufacturer Location | Globally Sourced |
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 50 mm, Head Height 9.82 mm, Head Width 24 mm, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51030.019.0150)
- ZORO SELECT Hex Nut, M14-2.00, Steel, Class 10, Zinc Yellow, 11 mm Ht, 50 PK (M04122.140.0001)
- SENCO Deck Screw, #8 x 2-1/2 in, Bugle Head, Square Drive (08D250W)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 8, Yellow Zinc, 16 mm Ht, 25 PK (M12350.160.0001)
- LINDSTROM Class 10.9, M8 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 100 PK (HF10080251-100P1)
- LINDSTROM Class 8.8, M10 Hex Head Cap Screw, Plain Steel, 25 mm L (HC3810025-001P1)
- LINDSTROM Class 10.9, M30 Hex Head Cap Screw, Plain Steel, 50 mm L, 5 PK (HC3030050-005P1)
- LINDSTROM Class 10.9, M5 Hex Head Cap Screw, Plain Steel, 12 mm L, 100 PK (HC3005012-100P1)
- LINDSTROM HHCS, M16-2.0 X 85mm-F, PK25 (HC3016085-025P)
- ZORO SELECT Grade 5, 3/4"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01062.075.0300)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 5 PK (U51010.062.0200)
- Lindstrom Hex Head Cap Screws