Shop All Hex Head Cap Screws
Lindstrom
Class 10.9, M12 Hex Head Cap Screw, Zinc Yellow Steel, 35 mm L, 50 PK
Mfr # HX10120351-050P1
Zoro # G209985662
product price: $53.25
/pk 50, $1.07/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M12
- Fastener Length 35 mm
- Head Width 19 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lindstrom
- MFR # HX10120351-050P1
- Zoro # G209985662
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12 |
Fastener Length | 35 mm |
Head Width | 19 mm |
Drive Size | 19 mm |
Screw Size | M12 |
Minimum Thread Length | 35 mm |
Head Height | 7.32 mm |
Dimensional Standards | Din 961 |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Tensile Strength | 150,800 psi |
Thread Type | Metric |
Manufacturer Location | Globally Sourced |
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 35 mm, Head Height 7.32 mm, Head Width 19 mm, Package Quantity 50
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (U01209.037.0400)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (N04100.075.0300)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L, 100 PK (M04104.080.0080)
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 10 PK (HF18140400-010P2)
- LINDSTROM Class 10.9, M30 Hex Head Cap Screw, Plain Steel, 50 mm L, 5 PK (HC3030050-005P1)
- LINDSTROM Class 8.8, M10 Hex Head Cap Screw, Plain Steel, 25 mm L (HC3810025-001P1)
- LINDSTROM Class 10.9, M8 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 100 PK (HF10080251-100P1)
- LINDSTROM Class 10.9, M5 Hex Head Cap Screw, Plain Steel, 12 mm L, 100 PK (HC3005012-100P1)
- LINDSTROM HHCS, M16-2.0 X 85mm-F, PK25 (HC3016085-025P)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Plain Steel, 1 in L, 25 PK (U08200.050.0100)
- BSC PREFERRED Cadmium-Plated Steel Hex Head Screw Cotter Pin-Lockable 1/2-20 Thread Size 2-19/32 Long (94622A246)
- Lindstrom Hex Head Cap Screws