Shop All Hex Head Cap Screws
Lindstrom
Class 10.9, M10 Hex Head Cap Screw, Zinc Yellow Steel, 140 mm L, 25 PK
Mfr # HC10101401-025P1
Zoro # G609985682
product price: $38.29
/pk 25, $1.53/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M10
- Fastener Length 140 mm
- Head Width 17 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lindstrom
- MFR # HC10101401-025P1
- Zoro # G609985682
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10 |
Fastener Length | 140 mm |
Head Width | 17 mm |
Head Height | 6.22 mm |
Overall Length | 140 mm |
Screw Size | M10 |
Drive Size | 17 mm |
Minimum Thread Length | 32 mm |
Dimensional Standards | Din 931 |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Item | Hex Head Cap Screw |
Tensile Strength | 150,800 psi |
Type | Hex Head Cap Screw |
Head Style | Hex |
Thread Type | Metric |
Thread Pitch | 1.5 mm |
Material Quality Standards | ISO 898 |
Manufacturer Location | Globally Sourced |
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 140 mm, Head Height 6.22 mm, Head Width 17 mm, Package Quantity 25
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARLEC Arbor Spacer, 0.375 In Thick, ID 1.25 (014-904)
- ZORO SELECT Wood Screw, #10, 2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.019.0200)
- AMPG Binding Screw, 1/4"-20 Thd Sz, 18-8 Stainless Steel, Unfinished Finish (Z1840)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/4 in Wd, 2 1/4 in Ht, Plain Stainless Steel (U17567.025.0077)
- LINDSTROM Class 10.9, M30 Hex Head Cap Screw, Plain Steel, 50 mm L, 5 PK (HC3030050-005P1)
- LINDSTROM Class 8.8, M10 Hex Head Cap Screw, Plain Steel, 25 mm L (HC3810025-001P1)
- LINDSTROM HHCS, M16-2.0 X 85mm-F, PK25 (HC3016085-025P)
- LINDSTROM Class 10.9, M5 Hex Head Cap Screw, Plain Steel, 12 mm L, 100 PK (HC3005012-100P1)
- LINDSTROM Class 10.9, M8 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 100 PK (HF10080251-100P1)
- AFTERMARKET Hex Bolt (WN-PMF-000370-PEX)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U04100.050.0450)
- Lindstrom Hex Head Cap Screws