Linden Sweden

Stainless Steel Measuring Cups


product price: $51.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Stainless Steel
  • Width 7.2
  • Length 9
  • Height 5.5
  • Outside Diameter 0.6
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 7.2
Length 9
Height 5.5
Outside Diameter 0.6

Details

Material Stainless Steel

Description

Ever struggled with reading the numbers on a measuring cup? Well, you don't have to worry about that now. This 8-cup beauty has a slightly conical shape that makes reading the inside engravings a lot easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.