Shop All Stereo & Optical Audio Cables
Lind
Twinhead 11-16Vdc Adapt
Mfr # TW2035-1959
Zoro # G7154263
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Auto/Airline Adapter
- Width 2.5"
- Height 5"
- Output Voltage 20 V DC
- Depth 1.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lind
- MFR # TW2035-1959
- Zoro # G7154263
- UPC # 767377007529
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Dimensions
Width | 2.5" |
Height | 5" |
Depth | 1.2" |
Details
Product Type | Auto/Airline Adapter |
Output Voltage | 20 V DC |
Compatibility | Twinhead Durabook Notebooks: N12, N14, N15, D13, D14 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBL Charge 5 Waterproof Bluetooth Speaker, Red (JBLCHARGE5REDAM)
- RCA 32" Healthcare HDTV, LED Flat Screen, 768p (J32HE844)
- IMICRO SP-BT012BK iKANOO BT012 Wireless Bluetooth/Wired 3.5mm Portable (BT012-BLACK)
- ULTRALAST UL1865-34-1P Battery (UL1865-34-1P)
- HOMEVISION TECHNOLOGY TygerWire 200-Ft 2-Wire Speaker Cable with 12-AWG (EM6812200)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 1.5ft (5596)
- ZIGEN HDMI Locking Cable, High Speed, 6 ft. L (ZHSC-2M)
- CABLE WHOLESALE 4 Pin Molex to Floppy Power Y Cable, 5.25 in. Male to Dual 3.5 in. Female - 8 in. (11W3-02210)
- HOSA TECHNOLOGY . Triplex Stereo Video Dubbing Cable 2m 6.6 Ft. (VRA302)
- ROLLS ROLLS XLF112 XLR to Screw Term (XLF112)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 25ft (621)
- Lind Stereo & Optical Audio Cables