Shop All Stereo & Optical Audio Cables
Lind
Smk Cig, Slug, 36”, 18Awg Svt,
Mfr # CBLIP-F00419
Zoro # G7151427
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 12 V DC
- Product Type Auto Adapter
- Compatibility Lind GA1963-1590 Power Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lind
- MFR # CBLIP-F00419
- Zoro # G7151427
- UPC # 767377004924
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Details
Input Voltage | 12 V DC |
Product Type | Auto Adapter |
Compatibility | Lind GA1963-1590 Power Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Master Magnetics Ceramic Mount-It Magnet RB50B3N with Attached Screw and Nuts 35 Lbs. Pull Chrome (RB50B3N)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement for HA28-106, S12240, MX12200 Battery (ML26-1210)
- KLEIN TOOLS AC Power Supply Adapter Cord (29201)
- VCOM 10ft VGA Male to VGA Male Cable (Black) (CG381D-G-10)
- LUTRON Cable Jack, Single, Biscuit (SC-CJ-BI)
- SANOXY USB-C Type C to 3.5mm Aux Audio Jack Passive Headphone Adapter Nylon Braided Black (SANOXY-CABLE60)
- TRIPP LITE Null Modem Serial RS232 Cable Adapter DB9 Female / Female 10ft (P450-010)
- CABLE WHOLESALE Cable Wholesale 10TT-40106 5 mm Premium Grade Digital Audio Toslink Fiber Optic Cable - 6 ft. (10TT-40106)
- MONOPRICE Trs Male To Two Ts Male Cable, 5 ft. (601045)
- SANOXY 25ft 3.5mm Stereo Male to 2 RCA Male Audio Cable (SNX-CBL-SR103-1125)
- BLACKMORE PRO AUDIO Blackmore Pro Audio BA-SFSF25 25 ft. 16 Gauge Premium Speaker Cable with Dual Female Plastic Molded Speakon Connections (BA-SFSF25)
- Lind Stereo & Optical Audio Cables