Shop All Stereo & Optical Audio Cables
Lind
Pwr Adptr Car/Airplane
Mfr # DE2075-1375
Zoro # G7152285
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Auto/Airline Adapter
- Output Voltage 20 V DC
- Compatibility Dell Inspiron Notebooks: 9100, XPS, XPS-M2010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lind
- MFR # DE2075-1375
- Zoro # G7152285
- UPC # 767377004092
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Details
Product Type | Auto/Airline Adapter |
Output Voltage | 20 V DC |
Compatibility | Dell Inspiron Notebooks: 9100, XPS, XPS-M2010 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Dual 6.5" Bt Ceiling/Wall Speaker Kit (PDICBT67)
- MOTOROLA Belt Clip, Material Plastic (PMLN7128A)
- SANOXY RJ45 Splitter Adapter 1 to 2 Way CAT 7 6 5 LAN Ethernet Cable Connector 1 to 2 way adapter (EBL-CAT7-1)
- BATTERY CLERK AJC® MK Battery ES9-12, ES 9-12 12V 9Ah UPS Battery (ES9-12-MK-12V-9Ah-UPS)
- AUDIOPIPE AudioPipe BMS1500SX 8 Gauge Amplifier Wiring Kit 1500W with RCA Cables (BMS1500SX)
- MONOPRICE Origin Series 16AWG 2-Conductor Burial Rated Speaker Wire_ 250ft Gray (21548)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 1.5ft (5596)
- MANHATTAN Manhattan Passive Dp To Hdmi Adapter (151634)
- SANOXY 2x pcs of 3.5mm Stereo Female to Female Coupler (CBL-LDR-SR201-1400)
- MONOPRICE Xlr M Toxlr F Cable 1.5 ft. (4749)
- MONOPRICE Onix Series - 2-Male to 1-Female RCA Y-Adapter_ 12in_ Black (38079)
- Lind Stereo & Optical Audio Cables