Shop All Stereo & Optical Audio Cables
Lind
Pure 150W Sine Wave Inver
Mfr # INV1215US1P
Zoro # G7153518
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12 V DC
- Output Voltage 120 V AC
- Product Type Power Inverter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lind
- MFR # INV1215US1P
- Zoro # G7153518
- UPC # 76377004238
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Details
Input Voltage | 12 V DC |
Output Voltage | 120 V AC |
Product Type | Power Inverter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Commercial Series TV Mount & Stand with Shelf for Displays 37in to 70i (39656)
- MIGHTY MAX BATTERY 12V 35Ah Deep Cycle Solar Battery Also Replaces 33Ah 34Ah 36Ah (ML35-12690)
- ILC Replacement for Kodak 860h replacement light bulb lamp (860H KODAK)
- MONOPRICE HDMI Cable, High Speed, Black, 12ft., 28AWG (4959)
- PYLE 16 Gauge 100 Ft. Spool Of High Quality Speaker Zip Wire, PSC16100 (PSC16100)
- QUEST TECHNOLOGY INTERNATIONAL 3.5 Stereo (M-M) Cable - 6 Ft (VCA-7106)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 3ft (5597)
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 3ft (P312-003-RA)
- STARTECH.COM 6ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM6)
- WHOLESALE HOUSE Audiopipe Digital Volt Meter; 11.1-15.9V (NLD100)
- SANOXY Docking Station 11 in 1 HDMI USB 3.0 C Hub 3.5MM VGA for Macbook, Laptops (usbc-dock-393996656996)
- Lind Stereo & Optical Audio Cables