Shop All Stereo & Optical Audio Cables
Lind
Power Adapt Bare Wire Inp
Mfr # CBLPW-F00220B
Zoro # G7152373
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Product Type Standard Power Cord
- Compatibility Lind MP205 Power Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lind
- MFR # CBLPW-F00220B
- Zoro # G7152373
- UPC # 767377003712
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Dimensions
Cord Length | 3 ft |
Details
Product Type | Standard Power Cord |
Compatibility | Lind MP205 Power Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Versatap Blank Module, Black (AT31-00)
- VERACITY Longsplite Extended Ethernetonly Device (VLS-1N-L)
- CLEAN REMOTE Cardboard Remote Control Stand (CR-STAND)
- ENERGIZER Battery, Lithium, 9V, Ultimate, 12PK (LN522)
- HOSA TECHNOLOGY HOSA TECHNOLOGY HDMI Adaptor with HDMI to DVI-D (NDH445)
- PYLE 30Ft. Professional Microphone Cable 1/4'' Male To Xlr Female (PPMJL30)
- MONOPRICE Origin Series 14AWG 4-Conductor Burial Rated Speaker Wire_ 250ft Gray (21551)
- ANCOR Super Flex Audio Cable - 16/2 AWG - Clear - 250' (142625)
- Q POWER Qpower FORD10 2009DF 10 in. Dodge Downfire Unloaded Speaker Box Enclosure for Ford; Black (FORD10 2009DF)
- STEREN Toslink Digital Optical Audio Cable, 6ft (260-006)
- MONOPRICE Select Series Displayport 1.2 Cable, 3ft. (13359)
- Lind Stereo & Optical Audio Cables