Shop All Plug-In Power Supplies
Lind
Pnsnc Rggdizd Adap F/Cf-51-74
Mfr # PA1580-1921
Zoro # G5174584
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 15V DC
- Output Current 8 A
- Input Voltage Range 11 to 16V DC
- Device Supported Notebook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lind
- MFR # PA1580-1921
- Zoro # G5174584
- UPC # 767377004375
- Country of Origin Unknown
- Category Plug-In Power Supplies
Details
Item | Auto Adapter |
Output Voltage | 15V DC |
Output Current | 8 A |
Input Voltage Range | 11 to 16V DC |
Device Supported | Notebook |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 12Ah, Faston (2UKH4)
- EDGE MEMORY 4Gb Microsdhc Class 10 Memory Card W/ Adapter (PE249083)
- APRICORN 30Gb 256-Bit Aes Xts Hardware (ASK3-30GB)
- DURACELL Lithium Coin Batteries, 2430 (DL2430BPK)
- OTC Transformer, AC/DC (3421-04)
- SECURITRON 6A Power Supply, Gray, Includes Enclosure, 8, Fused (AQD6-8F8R1)
- MICRO CONNECTORS Micro Connectors RAS-PCS04PWR-RD Aluminum Raspberry Pi 3 Model B B Plus Case with Fan with Power Adapter - Red (RAS-PCS04PWR-RD)
- SCHLAGE ELECTRONICS 4A Power Supply, 900-4RL Board, 4 Relay Board w/ Integrated Logic (PS904-4RL)
- ICOMTECH AC/DC Power Supply, 1 Output, 48V@2.1A, 100.8W (HDR-100-48N)
- UPG 165VAC40VA L6 PlugIn Transformer No LED 2 Prong Fused Wht (UB1640W-L6)
- ICOMTECH AC/DC Industrial DIN rail power supply, Output 24VDC at 5A, metal case (WDR-120-24)
- Lind Plug-In Power Supplies