Shop All Stereo & Optical Audio Cables
Lind
Output Cable 36
Mfr # CBLOP-F00571
Zoro # G7151506
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Product Type Standard Power Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lind
- MFR # CBLOP-F00571
- Zoro # G7151506
- UPC # 767377006935
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Dimensions
Cord Length | 3 ft |
Details
Product Type | Standard Power Cord |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 12 V, 26Ah, UB12260, T3 Tab Terminals, AGM Type (D5747)
- CAROL Cable, Cat 6, 23 AWG, 1000 ft, Blue (CP6.30.07)
- ILC Replacement for Kodak Carousel 850h replacement light bulb lamp (CAROUSEL 850H KODAK)
- OTTO PRO TWO WIRE HEAVY DUTY SURV KIT (V1-10337)
- SANOXY 3.5mm Audio Extension Cable Stereo Headphone Cord Male to Female Car AUX MP3 10FT (SANOXY-CABLE45)
- LUTRON Cable Jack, Single, Black (CA-CJ-BL)
- AUDIOPIPE AudioPipe BMS1500SX 8 Gauge Amplifier Wiring Kit 1500W with RCA Cables (BMS1500SX)
- RCA Coaxial Video Signal and Cable 1 Male to 2 Female Y-Adapter (AH25R)
- AUDIOPIPE AudioPipe BMS2100SX 2100W 4 Gauge Amplifier Wiring Kit (BMS2100SX)
- SWE-TECH 3C 1/4 inch Stereo Audio Patch Cable, 1/4 Male, 15 foot (FWT10A1-62115)
- ADD-ON Addon 10Ft Displayport Male To Hdmi Male Black Cable (Requires Dp++) (DISPORT2HDMIMM10F)
- Lind Stereo & Optical Audio Cables