Shop All Stereo & Optical Audio Cables
Lind
Lnd Ruggdzd Dc Car Adapt F/Hp
Mfr # HP1950-2024
Zoro # G7562582
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3"
- Height 1.2"
- Product Type Auto Adapter
- Output Voltage 19 V DC
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lind
- MFR # HP1950-2024
- Zoro # G7562582
- UPC # 767377004474
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Dimensions
Depth | 3" |
Height | 1.2" |
Width | 5" |
Details
Product Type | Auto Adapter |
Output Voltage | 19 V DC |
Compatibility | Hewlett-Packard Products: 510, 530, 2510P, 2710P, 6510B, 6515B, 6710B, 6715B, 6720S, 6720T, 6820S, 6910P, 8510P, 8710W, NC4010, NC4200, NC6120, NC6140, NC6220, NC6230, NC6400, NC8430, NW8240, NW8440, NW9440, NX6110, NX6115, NX7300, NX7400, NX9420, NX9600, TC4200 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOP Allsop 30202 Slimline Mouse Pad - Silver (30202)
- DETEX Stand Alone Surface Mount Alarm, Mortise Cylinder, Exit Alarm, Gray (EAX-500 MC65 GRAY)
- PYLE 12" Wireless Loudspeaker Bt (PPHP1241WMU)
- SABONA Sabona 53955 Pebbled Copper Magnetic Wristband - Small (53955)
- HOSA TECHNOLOGY PWC-178 Power Cord IEC C9 to NEMA 1 15P - 8 Foot (PWC178)
- RETRAK Premier Retractable Audio Splitter Cable (ETPRSPLIT)
- WHOLESALE HOUSE BASS BLOCKER 0-2.8 kHz @ 4 OHMS PAC; - RED WIRE (BB5PR)
- BLACK BOX Hdmi To Dvi Cable, M/M, Pvc, 2-M (6.5-Ft (EVHDMI02T-002M)
- MONOPRICE Male To Male 16AWG Audio Cable 3 ft. (5495)
- MANHATTAN HDMI 1.3 33 ft. Cable (322539)
- MONOPRICE 10Ft Select Series High Speed Hdmi Blk (3993)
- Lind Stereo & Optical Audio Cables