Shop All Stereo & Optical Audio Cables
Lind
Lnd Pow Car Adpt 120W F/ Tghbk
Mfr # PA1580-3564
Zoro # G7154358
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12 V DC
- Width 3.1"
- Output Voltage 15 V DC
- Depth 5.4"
- Height 1.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lind
- MFR # PA1580-3564
- Zoro # G7154358
- UPC # 767377007383
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Dimensions
Width | 3.1" |
Depth | 5.4" |
Height | 1.1" |
Details
Input Voltage | 12 V DC |
Output Voltage | 15 V DC |
Product Type | Auto Adapter |
Compatibility | Panasonic Toughbook Notebooks: 31, 51 (MK3), 52, 53, 74 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Pocket Flood Light, Battery, LED, 445lm (2112-21, 48-11-2131)
- MIGHTY MAX BATTERY 12V 7AH Battery Replaces pxl12072 lc-r127r2p1 wp7.2-12 sh1228w 8 Pack (ML7-12MP8317423)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Door Alarm, Horn, 105dB, Red (3JYW2)
- DURABLE OFFICE PRODUCTS ID Holder, Shell-Style, Clip, Clear, PK25 (4005546)
- STEREN RCA Jack to 2-RCA Plug Y Audio Cable Bla (255-025)
- GEM BY TRIPLETT CCTV Balun, BNC Male and BNC Pigtail, PR (BLN-MTPT2)
- STEREN F-F RG6 Cable Black, 100ft (215-400BK)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 6ft (5598)
- PYLE 30Ft. Professional Microphone Cable 1/4'' Male To Xlr Female (PPMJL30)
- ADD-ON 3Ft Hdmi/Dvi-D M/F Black Adapter Cbl (HDMI2DVIDMF3F)
- MONOPRICE Trs M Toxlr M 8 Chan Snake Cable 20 ft. (601298)
- Lind Stereo & Optical Audio Cables