Shop All Stereo & Optical Audio Cables
Lind
Lnd Dc Pwr W/ Wlkbt Hmmrhd
Mfr # SC1430-1063
Zoro # G7154105
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 1.2"
- Output Voltage 14 V DC
- Height 5"
- Product Type Auto/Airline Adapter
- Compatibility Walkabout Hammerhead Tablet PC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lind
- MFR # SC1430-1063
- Zoro # G7154105
- UPC # 767377004870
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Dimensions
Depth | 1.2" |
Height | 5" |
Width | 3" |
Details
Output Voltage | 14 V DC |
Product Type | Auto/Airline Adapter |
Compatibility | Walkabout Hammerhead Tablet PC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY ENER A23 Battery (A23BPZ)
- BATTERY CLERK AJC® Lithonia ELB-1228 12V 35Ah Emergency Light Battery (LITHONIA-ELB-1228)
- LOGITECH M310 XL Wireless Mouse Black, 910004277 (910-004277)
- PANDUIT HDMI Coupler Module, Mini-Com, Off White (CMHDMIIW)
- MONOPRICE A/V Cable, Optical Toslink, 3ft (1447)
- NIPPON Nippon BMSGYF2M 1F-2M Audiopipe RCA Splitter; Bag of 10 (BMSGYF2M)
- UNIRISE USA This Displayport Male To Hdmi Female Adapter Will Enable You To (DPHDMI-ADPT)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 10 ft. (HC6AB10)
- C2G 50Ft 18 Awg Plenum-Rated Bulk Speaker Wire (40535)
- MONOPRICE RCA Cable, RG-59/U, 5 RCA, 1.5 ft. (5355)
- Lind Stereo & Optical Audio Cables