Shop All Base-Mount and Tripod Work Lights
Lind Equipment
Versatile, Corded, 5400lm, LED
Mfr # LE971LED-TRM
Zoro # G003528270
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Job Site Lighting Tripod
- Number of Lamp Heads 1
- Lumens 5400
- Voltage 90 to 277 V AC
- Run Time - Job Site Lights Not Battery Powered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lind Equipment
- MFR # LE971LED-TRM
- Zoro # G003528270
- Country of Origin Canada
- Category Base-Mount and Tripod Work Lights
Dimensions
Cord Length - Job Site Lighting | 5 ft |
Overall Height | 10.5 in |
Maximum Height Adjustment | 12 in |
Power Cord Length | 5 ft |
Description
Versatile, Multiple Attachments, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 5,400 lm, Number of Brightness Levels 1, Power Cord Length 5 ft, Operating Voltage 90 to 277V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Magnet, Tripod, Frame Color Yellow, Hazardous Location Specification Not Rated, IP Rating IP65, Maximum Height Adjustment 12 in, Color Rendering Index Not Applicable, Includes Bulb Built-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFIRE Filter Assembly, for 1.125 Bezel Lights (FM70)
- DESIGNERS EDGE Worklight Halogen 500W (L20)
- SIMPLE DESIGNS Simple Designs Modern Iron Lantern Floor Lamp with Glass Shade, Black (LF2009-BLK)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, Lithium Ion (Li-Ion) 375 lm lm (74301)
- LIND EQUIPMENT Rchrgbl, Battery/Corded, 6000lm, LED (LE360LEDC-TR)
- LIND EQUIPMENT Small, Portable, Lightweight, LED, 15250lm (LE-HB120LED)
- POWERMOON Job Site Light, LED, Black/Orange (PL1000LED110V)
- SOUTHWIRE Single Head Work Light, Corded, 1440lm, LED (411230)
- MILWAUKEE TOOL Magnetic Light, Battery, LED, 300lm (2108, 2108)
- SOUTHWIRE Temporary Job Site Light, 15000 lm, Bk/Yl (111508)
- HHIP Work Lamp On Magnetic Base (8401-0049)
- Lind Equipment Base-Mount and Tripod Work Lights