Shop All Laptop Batteries
Lind Equipment
TorchBatteryHandlamp, Battery, LED, 1100lm
Mfr # LE360LEDHC
Zoro # G902607298
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Plug Configuration 5-15P
- IP Rating IP65
- Rechargeable Yes
- Lighting Technology LED
- Amps 0.12 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lind Equipment
- MFR # LE360LEDHC
- Zoro # G902607298
- Country of Origin China
- Category Laptop Batteries
Dimensions
Housing Dia. | 3 3/8 in |
Length | 11 1/2 in |
Overall Length | 11.5 in |
Manufacturer Warranty Length | 3 yr |
Description
Torch Battery Handlamp, Power Source Battery, Lighting Technology LED, Bulb Wattage 15 W, Maximum Brightness 1,100 lm, Number of Brightness Levels 4, Maximum Run Time 10 hr, Includes Ultraviolet Light No, Housing Color Black, Mount Type Hook, Magnet, Includes AC and DC Power Supply, Overall Length 11.5 in, Foldable No, Battery Chemistry Lithium Ion, Color Rendering Index Not Applicable, Hazardous Location Specification Not Rated, Includes Batteries Yes, Includes Bulb Built-In, IP Rating IP65
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JVC High-Grade Full-Size Headphones (HARX700)
- SPECO TECHNOLOGIES Speaker, 8 In, Grill, Transformer (G86TG)
- RITRON Wireless Intercom, UHF, Hi-Viz Green (RQX-417)
- RAM MOUNTS Replacement for RAM Mounts Ram-vbd-122-sw1 (RAM-VBD-122-SW1 RAM MOUNTS)
- ILC Replacement for Compaq 124992-b21 (124992-B21 COMPAQ)
- ILC Replacement for Dell P57f003 Battery (P57F003)
- ILC Replacement For Hp Hewlett Packard Spectre 15-Ap004Ng Battery (SPECTRE 15-AP004NG)
- BATTERY TECHNOLOGY Replacement Battery For Hp Spectre X360 13-4Xxx, Spectre Pro X360 G1, (PK03XL-BTI)
- ILC Replacement for Dell Precision 15 7510 Battery (PRECISION 15 7510)
- ILC Replacement for Dell M5y1k (M5Y1K DELL)
- ILC Replacement for Dell Latitude D510 (LATITUDE D510 DELL)
- Lind Equipment Laptop Batteries